Shop All Degreasers
Krud Kutter
Cleaner/Degreaser, 55 gal Drum, Liquid
Mfr # 352255
Zoro # G407630685
product price: $584.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$584.99
Free 30-Day Returns
Key Features
- Container Type Drum
- Cleaner Form Liquid
- Fragrance Mild
- Recommended Dilution Varies
- Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krud Kutter
- MFR # 352255
- Zoro # G407630685
- UPC # 20066453107
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 55 gal |
Container Size | 55 gal |
Details
Item | Cleaner/Degreaser |
Container Type | Drum |
Cleaner Form | Liquid |
Fragrance | Mild |
Recommended Dilution | Varies |
Green Certification or Other Recognition | Safer Choice Certified (Meets U.S. EPA Safer Product Standards) |
Application | Equipment/Machinery |
VOC Content | 0% |
Cleaner Chemical Product Grouping | Cleaner Degreaser |
Nonflammable | Yes |
Features | Color Fast/Fabric Safe, Leaves No Residue |
Flash Point | 150 Degrees C |
Primary Chemical | None |
Standards | EPA, NSF |
pH Value | Alkaline |
Plastic Safe | Yes |
Biodegradable | Yes |
pH Level | 12.5 to 13.5 |
Base Formula | Water Based |
NSF Rating | A1 |
Description
Cleaner Degreaser, Cleaner Chemical Product Grouping Cleaner Degreaser, Drum, 55 gal, Net Weight Not Applicable, Ready to Use/Concentrated Concentrated, Recommended Dilution Varies, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Not Applicable, Plastic Safe Yes, Application Equipment/Machinery, pH Value Alkaline, pH Level 12.5 to 13.5, EPA, NSF, Primary Chemical None, Base Formula Water Based, NSF Rating A1, Product Series Krud Kutter Pro
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Orgnzr/Tool Holdr, Slvr/Grn, Holds 6 Hndls (HO700)
- KLEEN SWEEP Sweeping Compound - 100-Lb. Box (1816)
- QUICKIE Quickie Mfg 208 Poly Block Deck Scrub - 9 in. (566085)
- CASCADE Complete Fresh Scent Powder Dishwasher Detergent 60 oz (3700095788)
- KRUD KUTTER Cleaner/Degreaser, 275 gal Tote, Liquid (352254)
- KRUD KUTTER Cleaner/Degreaser, 128 oz Bottle, Liquid, 4 PK (352261)
- KRUD KUTTER Cleaner/Degreaser, 5 gal Pail, Liquid (352257)
- KRUD KUTTER Cleaner/Degreaser Stain Remover, Drum, 55 gal, Concentrated, Water Based, Non Toxic (KK55)
- KRUD KUTTER Kitchen Degreaser 32 Oz (305373)
- KRUD KUTTER Cleaner/Degreaser Stain Remover, Jug, 1 gal, Concentrated, Water Based, Non Toxic (KK012)
- LPS Degreaser, 15 oz Aerosol Spray Can, Gas (91420)
- Krud Kutter Degreasers