Shop All Degreasers
Krud Kutter
Cleaner/Degreaser, 275 gal Tote, Liquid
Mfr # 352254
Zoro # G207630700
product price: $3,244.99
/ea
Item requires special delivery charges. A $860.00 per item surcharge will be applied.
$3,244.99
Free 30-Day Returns
Key Features
- Container Type Tote
- Cleaner Form Liquid
- Fragrance Mild
- Recommended Dilution Varies
- Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krud Kutter
- MFR # 352254
- Zoro # G207630700
- UPC # 20066453008
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 275 gal |
Container Size | 275 gal |
Details
Item | Cleaner/Degreaser |
Container Type | Tote |
Cleaner Form | Liquid |
Fragrance | Mild |
Recommended Dilution | Varies |
Green Certification or Other Recognition | Safer Choice Certified (Meets U.S. EPA Safer Product Standards) |
Nonflammable | Yes |
Flash Point | 150 Degrees C |
Standards | EPA, NSF |
Primary Chemical | None |
Application | Equipment/Machinery |
Features | Color Fast/Fabric Safe, Leaves No Residue |
Cleaner Chemical Product Grouping | Cleaner Degreaser |
VOC Content | 0% |
Plastic Safe | Yes |
Biodegradable | Yes |
pH Value | Alkaline |
pH Level | 12.5 to 13.5 |
NSF Rating | A1 |
Base Formula | Water Based |
Description
Cleaner Degreaser, Cleaner Chemical Product Grouping Cleaner Degreaser, Tote, 275 gal, Net Weight Not Applicable, Ready to Use/Concentrated Concentrated, Recommended Dilution Varies, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Not Applicable, Plastic Safe Yes, Application Equipment/Machinery, pH Value Alkaline, pH Level 12.5 to 13.5, EPA, NSF, Primary Chemical None, Base Formula Water Based, NSF Rating A1, Product Series Krud Kutter Pro
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 56 gal Trash Bags, 0.87 mil (22 Micron), Black, 6 PK (HERZ8648WKR01)
- MARYKATE Spray Away Cleaner, 32 Fl Oz (MK2832)
- TIDE Tide Liquid Double Strength Original 6 Load 10 fl. oz., PK12 (00471)
- KENMORE 520GAL FineDust Filter (VCFF)
- KRUD KUTTER Cleaner/Degreaser, 5 gal Pail, Liquid (352257)
- KRUD KUTTER Cleaner/Degreaser, 128 oz Bottle, Liquid, 4 PK (352261)
- KRUD KUTTER Cleaner/Degreaser, 55 gal Drum, Liquid (352255)
- KRUD KUTTER Cleaner/Degreaser, 20 Oz Aerosol Can, Liquid, 6 PK (352239)
- KRUD KUTTER Cleaner/Degreaser Stain Remover, Jug, 5 gal, Concentrated, Water Based, Non Toxic (KK05)
- KRUD KUTTER Cleaner/Degreaser, 1 Gal Jug, Liquid (KK01)
- BEST SANITIZERS Degreasing Cleaner And Additive, 55 Gal Drum, Foam, Aqueous (BSI453)
- Krud Kutter Degreasers