Shop All Degreasers
Krud Kutter
Cleaner/Degreaser, 128 oz Bottle, Liquid, 4 PK
Mfr # 352261
Zoro # G307630716
product price: $52.25
/pk 4, $13.06/ea
$52.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Cleaner Form Liquid
- Fragrance Mild
- Recommended Dilution Varies
- Green Certification or Other Recognition Safer Choice Certified (Meets U.S. EPA Safer Product Standards)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krud Kutter
- MFR # 352261
- Zoro # G307630716
- UPC # 20066453053
- Country of Origin United States
- Category Degreasers
Dimensions
Size | 128 oz |
Container Size | 128 oz |
Details
Item | Cleaner/Degreaser |
Container Type | Bottle |
Cleaner Form | Liquid |
Fragrance | Mild |
Recommended Dilution | Varies |
Green Certification or Other Recognition | Safer Choice Certified (Meets U.S. EPA Safer Product Standards) |
Primary Chemical | None |
Standards | EPA, NSF |
Flash Point | 150 Degrees C |
Nonflammable | Yes |
Cleaner Chemical Product Grouping | Cleaner Degreaser |
VOC Content | 0% |
Application | Equipment/Machinery |
Features | Color Fast/Fabric Safe, Leaves No Residue |
pH Value | Alkaline |
Biodegradable | Yes |
pH Level | 12.5 to 13.5 |
Plastic Safe | Yes |
NSF Rating | A1 |
Base Formula | Water Based |
Description
Cleaner Degreaser, Cleaner Chemical Product Grouping Cleaner Degreaser, Bottle, 128 oz, Net Weight Not Applicable, Ready to Use/Concentrated Concentrated, Recommended Dilution Varies, Cleaner Form Liquid, VOC Content 0 Percent, Nonflammable Yes, Biodegradable Yes, Butyl Free Not Applicable, Plastic Safe Yes, Application Equipment/Machinery, pH Value Alkaline, pH Level 12.5 to 13.5, EPA, NSF, Primary Chemical None, Base Formula Water Based, NSF Rating A1, Product Series Krud Kutter Pro
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY 9" Yellow Floor Brush, Recycled PET (90756)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Roll Towel Dispenser, 1.75" Cr, 12.63w x 10.2d x 16.13h, Wht (09995)
- BOARDWALK Cut-End Wet Mop, White, Cotton, PK12, BWK220CCT (BWK220CCT)
- ATRIX Omega Toner and Dust Filter Cartridge, 2 Pack (31700-2P)
- KRUD KUTTER Cleaner/Degreaser, 5 gal Pail, Liquid (352257)
- KRUD KUTTER Cleaner/Degreaser, 275 gal Tote, Liquid (352254)
- KRUD KUTTER Cleaner/Degreaser, 55 gal Drum, Liquid (352255)
- KRUD KUTTER Cleaner/Degreaser Stain Remover, Drum, 55 gal, Concentrated, Water Based, Non Toxic (KK55)
- KRUD KUTTER Cleaner/Degreaser Stain Remover, Spray Bottle, 32 oz, Concentrated, Water Based, Non Toxic (KK326)
- KRUD KUTTER Cleaner/Degreaser, 1 Gal Jug, Liquid (KK01)
- INSTANT POWER PROFESSIONAL Holding Tank Cleaner And Treatment, 2L Jug, Liquid, Clear Orange (8870)
- Krud Kutter Degreasers