Shop All All Purpose Cleaners
This Product is Discontinued
Krud Kutter
Cleaner and Disinfectant, 55 gal. Drum, Unscented (Discontinued)
Mfr # DH55
Zoro # G2265755
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Container Type Drum
- Size 55 gal.
- Fragrance Unscented
- Recommended Dilution Ready to Use
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krud Kutter
- MFR # DH55
- Zoro # G2265755
- UPC # 618818970554
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 55 gal. |
Container Size | 55 gal |
Degreaser Container Size | 55 gal. |
Cleaner Container Size | 55 gal |
Description
Heavy Duty Cleaner and Disinfectant, Primary Chemical None, Container Type Drum, Container Size 55 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces; Plastic, Standards EPA Registered, Product Series Krud Kutter, VOC Content 0 Percent, Flash Point 201 Degrees F, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 10324-85-75082, Net Weight 500 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.