Shop All All Purpose Cleaners
Krud Kutter
Cleaner and Disinfectant, 1 gal Bottle, Unscented
Mfr # DH012
Zoro # G3636464
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Fragrance Unscented
- Recommended Dilution Ready to Use
- Color Clear
- Standards EPA registered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krud Kutter
- MFR # DH012
- Zoro # G3636464
- UPC # 618818971001
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal |
Container Size | 1 gal |
Degreaser Container Size | 1 gal. |
Cleaner Container Size | 1 gal |
Description
Heavy Duty Cleaner and Disinfectant, Primary Chemical None, Container Type Jug, Container Size 1 gal, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Plastic, Standards EPA Registered, Product Series Krud Kutter, VOC Content 0 Percent, Flash Point 201 Degrees F, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 10324-85-75082, Net Weight 9 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORESPAR PERFORMANCE PRODUCTS Tea Tree Power Spray - 8oz (770207)
- TUNDRA Surprise Bowl Cleaner (58882)
- BRUCE 32 Oz. Hardwood & Laminate Floor Cleaner (WS109S)
- SCOTT Essential Center Pull Paper Towels, 1 Ply, 700 Sheets, 700 ft; 12", White, 6 PK (01032)
- KRUD KUTTER Cleaner and Disinfectant, 5 gal Pail, Unscented (DH05)
- KRUD KUTTER Cleaner and Disinfectant, 32 Oz Trigger Spray Bottle, Unscented (DH326)
- KRUD KUTTER Heavy Duty Cleaner, 32 Oz Trigger Spray Bottle, Citrus (KC324)
- KRUD KUTTER Graffiti Remover, 32 fl oz (1 quart) 6 PK (RSTGR326CT)
- KRUD KUTTER Heavy Duty Cleaner, 32. OZ Trigger Spray Bottle, Mild (KR324)
- KRUD KUTTER General Purpose Cleaner, 1 gal Jug, Mild (352251)
- BETCO Cleaners & Detergents, 1 gal Bottle, Mint, 4 PK (1500400)
- Krud Kutter All Purpose Cleaners