Shop All All Purpose Cleaners
This Product is Discontinued
Krud Kutter
Cleaner, 1 gal. Jug, Mild (Discontinued)
Mfr # PWC014
Zoro # G3707541
This Product is Discontinued
Key Features
- Container Type Jug
- Size 1 gal.
- Fragrance Mild
- Recommended Dilution 12:1
- Color Purple
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krud Kutter
- MFR # PWC014
- Zoro # G3707541
- UPC # 618818407005
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 1 gal. |
Details
Container Type | Jug |
Fragrance | Mild |
Recommended Dilution | 12:1 |
Color | Purple |
Item | Cleaner |
Chemicals For Use On Surface | Remove Tough Stains from Dirt, Oil, Grease, Bird Droppings, Tree Sap, Mold, and Mildew |
RTU Yield per Container | 12 gal. |
Cleaner Form | Liquid |
Sub-Category | General Purpose Cleaners |
Application | Multi Purpose Cleaner |
Description
Cleaner, Size 1 gal, Container Type Jug, Recommended Dilution 12:1, RTU Yield per Container 12 gal
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.