Shop All Rust Removers & Converters
Krud Kutter
Calcium/Lime/Rust Remover, Bttle, 28oz, PK6
Mfr # 352250
Zoro # G007630696
product price: $62.25
/pk 6, $10.38/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cleaner Chemical Product Grouping Calcium Remover, Lime Remover, Rust Remover
- Container Type Bottle
- Container Size 28 oz
- Primary Chemical Alcohol
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krud Kutter
- MFR # 352250
- Zoro # G007630696
- UPC # 20066452971
- Country of Origin United States
- Category Rust Removers & Converters
Dimensions
Container Size | 28 oz |
Details
Cleaner Chemical Product Grouping | Calcium Remover, Lime Remover, Rust Remover |
Container Type | Bottle |
Primary Chemical | Alcohol |
Item | Calcium, Lime and Rust Remover |
Fragrance | Fragrance Free |
Net Weight | 28 oz |
Cleaner Form | Liquid |
Recommended Dilution | Ready to Use |
VOC Content | 0% |
Nonflammable | Yes |
Surfaces for Use On | Aluminum, Brick, Cement, Fiberglass, Glass, Masonry, Plastic, Porcelain, Stone, Stucco, Vinyl |
Biodegradable | No |
Rinse Required | Yes |
Flash Point | 212 Degrees F |
NSF Rating | Not Rated |
Description
Calcium, Lime and Rust Remover, Surfaces for Use On Aluminum, Brick, Cement, Fiberglass, Glass, Masonry, Plastic, Porcelain, Stone, Stucco, Vinyl, Bottle, 28 oz, Fragrance Fragrance Free, Ready to Use, Recommended Dilution Ready to Use, Not Applicable, Primary Chemical Alcohol, Cleaner Form Liquid, Product Series Krud Kutter Pro, Rinse Required Yes, Features Not Applicable, VOC Content 0 Percent, NSF Rating Not Rated, Nonflammable Yes, Flash Point 212 Degrees F, Biodegradable No
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Hammered Spray Paint, Brown, Hammered, 12 oz (245218)
- RUST-OLEUM Automotive Filler Primer, Red, 11 oz. (249320)
- ZORO SELECT Wallpaper Tool Kit (2FDJ5)
- MINWAX Wood Finish Semi-Transparent True Black Oil-Based Penetrating Stain 1 gal (711510000)
- KRUD KUTTER Rust-Oleum Stops Rust Indoor and Outdoor Flat Black Oil-Based Rust Reformer 10.25 oz (215215)
- KRUD KUTTER Krud Kutter 1016962 28 oz Pro Calcium; Lime & Rust Remover - Pack of 6 (1016962)
- KRUD KUTTER 32 Oz Must For Rust Rust Remover & Inhibitor (MR32)
- KRUD KUTTER Rust Remover and Inhibitor, 32 oz (MR326)
- RUST VANISH 1 gal. Medium Gray Galvanizing Compound (6005-005)
- CLR PRO Rust Remover, 5 gal, Jug (G-A-ERR-5PRO)
- SIMPLE GREEN Calcium remover, lime remover (1700000150155)
- Krud Kutter Rust Removers & Converters