Krud Kutter

Adhesive Remover, White, Aerosol can (Discontinued)


Key Features

  • Fragrance Unscented
  • Color White
  • Recommended Dilution Ready to Use
  • Container Type Aerosol can
  • Primary Chemical None
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Degreaser Container Size 12 oz.
Size 12 oz.
Cleaner Container Size 12 oz

Description

Adhesive Remover, Container Size 12 oz, Container Type Aerosol Spray Can, Surfaces for Use On Hard Nonporous Surfaces, Removes Adhesive, Glue, Gum, VOC Content 0 Percent, Properties Biodegradable, Nonflammable, Ready to Use, Standards EPA Registered, SARA, Recommended Dilution Ready to Use, Base Formula Water Based, Flash Point 132.32 Degrees F, pH Level 12, pH Value Alkaline, Fragrance Unscented, Cleaner Form Liquid, Net Weight 0.67 oz

Restrictions

  • Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.