Shop All Adhesive Primers, Activators and Removers
Krud Kutter
32 Oz Adhesive Remover
Mfr # AR32
Zoro # G7775129
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 32 oz
- Container Type Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krud Kutter
- MFR # AR32
- Zoro # G7775129
- UPC # 618819000000
- Country of Origin United States
- Category Adhesive Primers, Activators and Removers
Dimensions
Container Size | 32 oz |
Details
Container Type | Pail |
Description
Lifts off most glues, adhesives, carpet seam sealer, mastic and more. A safe, more effective alternative to methylene adhesive removers. Use after removing tile, carpet, linoleum, laminate, wood and vinyl flooring. Also removes dirt, grease, grime, heel marks and floor wax. Biodegradable. Non-toxic.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC High Moisture Resistance, Indoor/Outdoor RTV Silicone Sealant, 6.5 oz, White (14056)
- SCOTCH Masking Tpe 3436, .70"x54.6yd(18mmx5, PK48 (3436)
- 3M Masking Tape, White, 19mm x 25 (06298)
- DAP Kitchen & Bath Caulk, 10.1 oz, Cartridge, Clear, Acrylic Polymer Base (18516)
- KRUD KUTTER Contact Cement, Tan, 1 qt, Can (302815)
- KRUD KUTTER KRUD KUTTER Cleaner/Degreaser, Water Based, Trigger Spray Bottle, 32 oz, Concentrated (KR32)
- KRUD KUTTER Caulk Remover, Yellow, Pail (336246)
- KRUD KUTTER Spray Adhesive, Clear, 13 oz, Aerosol Can (336250)
- KRUD KUTTER Epoxy Adhesive, Clear, 32 oz, Can (AR324)
- LOCTITE Accelerator, SF 7452 Series, Clear, 0.7 fl oz, Bottle (2761488)
- VIBRA-TITE Primer, Excel 612 Series, Amber, 8 fl oz, Bottle (61202)
- Krud Kutter Adhesive Primers, Activators and Removers