Shop All Barrier, Flagging and Underground Tapes
Krowd Kontrol
Krowd Kontrol Barricade Danger Tape - Red - 3" Wide - 328' Long Roll
Mfr # CT-DANGER
Zoro # G603551364
Sold in multiples of 2 for $9.10
$9.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyethylene
- Legend "Danger Do Not Enter"
- Roll Length 328'
- Thickness 7 Mil
- Roll Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krowd Kontrol
- MFR # CT-DANGER
- Zoro # G603551364
- Country of Origin China
- Category Barrier, Flagging and Underground Tapes
Dimensions
Roll Length | 328' |
Roll Width | 3" |
Tape Length | 328 ft |
Tape Width | 3 Inch |
Details
Item | Barricade Tape |
Material | Polyethylene |
Color | Red/Black |
Legend | "Danger Do Not Enter" |
Thickness | 7 Mil |
Pack Quantity | 10 Pcs |
Tape Thickness | 7 Mil |
Description
Product description: Three-inch wide caution/barrier tape is the most cost effective way to keep pedestrians away from entering work zones and hazardous sites. A variety of standard warning messages available on bright yellow or red tape. Each roll measures 328 feet.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, Storm Water Outfall, 7in X 5in Decal, 5" W, 7" L, Landscape, Storm Water Outfall Sign (OS-NS-D-57-L-18499)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG M)
- ZORO SELECT Delineator Post with Base, Polyethylene, 45 in H, Yellow, High-Intensity Prismatic, Grabber Top (03-747YRBC)
- GUARDIAN EQUIPMENT Pedestal Mounted Eyewash Station Stainless Steel (G1760)
- KROWD KONTROL Krowd Kontrol Barricade Caution Tape - Yellow - 3" Wide - 328' Long Roll (CT-CAUTION)
- PRESCO Striped Flagging Tape (SYG)
- C.H. HANSON Flagging Tape, 300 ft L, 1316 in W, Green, Polyethylene (17026)
- MUTUAL INDUSTRIES Engineering Grade Retro Reflective Adhes, 2 inch Height, 4 in Width (17786-4110-4000)
- ZORO SELECT Flagging Tape, White/Blue, 300ft x 1-3/8In (SWB-200)
- ZORO SELECT Flagging Tape, Pink Glo, 150ft x 1/2 In (N-PG-200)
- PRESCO Presco Polka Dot Flagging Tape (PDWB-188)
- Krowd Kontrol Traffic Safety