Shop All Penetrants
Kroil
Penetrating Lubricant, Color Red, 13 oz
Mfr # KS132ST
Zoro # G310986602
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 13 oz
- Min. Operating Temp. -92 Degrees F
- Max. Operating Temp. 270 Degrees F
- Lubricant Container Aerosol Can
- GHS Flammability Rating Flammable Aerosol (Category 2)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kroil
- MFR # KS132ST
- Zoro # G310986602
- UPC # 850034483450
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 13 oz |
Details
Item | Penetrating Lubricant |
Min. Operating Temp. | -92 Degrees F |
Max. Operating Temp. | 270 Degrees F |
Lubricant Container | Aerosol Can |
GHS Flammability Rating | Flammable Aerosol (Category 2) |
Standards | ANSI Z88.2, NIOSH Approved, OSHA 1910.134 |
Net Fill | 13 oz |
Lubricant Color | Red |
Flash Point | 132 Degrees F |
USDA Certified Biobased Product | No |
Odorless | No |
Operating Temp. Range | -92 Degrees F to 270 Degrees F |
Lubricant Base | Petroleum Distillates |
Flammability | Flammable |
Dispenser Type | Aerosol |
50 State VOC Compliant | Yes |
NSF Rating | H2 No Food Contact |
Description
Penetrating Lubricant, Kroil, Net Fill 13 oz, Container Size 13 oz, Aerosol Can, Petroleum Distillates, Min. Operating Temp. -92 Degrees F, Max. Operating Temp. 270 Degrees F, H2 No Food Contact NSF Rating, Yes 50 State VOC Compliant, Red, Odorless No, Flammable, Flammable Aerosol (Category 2), Flash Point 132 Degrees F, ANSI Z88.2, NIOSH Approved, OSHA 1910.134, USDA Certified Biobased Product No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Dura-Flex Tire Coupling Hub, WE3, Bore 7/8" (WE3H78)
- ALEMITE Coupler, Button Head, PullOn, 1/8-27NPTF (A42030A)
- NSK NSK-6207ZZ, 6200 Series Single Row Deep Groove Ball Bearing, 6207ZZ (6207ZZ)
- DODGE F4B-VSC-108 208 Intermediate Duty Non-Expansion Single Lip Line Ball Bearing Unit, 1-1/2 in Bore (123630)
- KROIL 10 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 6PK (AZKS102C6)
- KROIL 1 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant, 2PK (AZKL011C2)
- KROIL 1 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant (KL011)
- KROIL Penetrant, Aerosol, 13oz. (PH132C)
- KROIL 55 Gallon Penetrant w/ Silicone (known as SiliKroil), Multipurpose, Rust Loosening, Penetrant (SK551)
- KROIL Penetrant, Aerosol, 10oz. (KS102C)
- KROIL Penetrant, Aerosol, 10oz. (SK102C)
- Kroil Penetrants and Lubricants