Shop All Penetrants
Kroil
Penetrant, Drip Can, 8oz.
Mfr # KL081C
Zoro # G006898264
product price: $15.45
/ea
$15.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 8 oz
- Min. Operating Temp. -92 Degrees F
- Max. Operating Temp. 270 Degrees F
- Flammability Flammable
- 50 State VOC Compliant Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kroil
- MFR # KL081C
- Zoro # G006898264
- UPC # 857236004087
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 8 oz |
Details
Min. Operating Temp. | -92 Degrees F |
Max. Operating Temp. | 270 Degrees F |
Item | Penetrating Lubricant |
Flammability | Flammable |
50 State VOC Compliant | Yes |
GHS Flammability Rating | Combustible Liquid (Category 4) |
Lubricant Base | Petroleum Distillates |
Odorless | No |
Operating Temp. Range | -92 Degrees F to 270 Degrees F |
Net Fill | 8 oz |
Flash Point | 132 Degrees F |
Lubricant Color | Red |
USDA Certified Biobased Product | No |
Lubricant Container | Can |
NSF Rating | H2 No Food Contact |
Description
Penetrating Lubricant, Kroil, Net Fill 8 oz, Container Size 8 oz, Can, Petroleum Distillates, Min. Operating Temp. -92 Degrees F, Max. Operating Temp. 270 Degrees F, H2 No Food Contact NSF Rating, Yes 50 State VOC Compliant, Red, Odorless No, Flammable, Combustible Liquid (Category 4), Flash Point 132 Degrees F, USDA Certified Biobased Product No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY Z-SWIVEL F/GREASE CONTROL GUNS 360 DEG (LMLCZ)
- ZORO SELECT QD Bushing, Series QT, Bore Dia 1-3/8 In (QT138)
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Thread-to-Connect Lock, 3/4"-14 Thread Size (FET-621-12FP)
- B B MANUFACTURING Finished Bore 2 Groove V-Belt Pulley 2 inch OD (2AK20x1/2)
- KROIL 16.5 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 12PK (SK162C)
- KROIL 5 Gallon Penetrating Oil with Graphite (aka Penephite), Rust-Loosening, High Temp (PH051)
- KROIL 1 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant (KL011)
- KROIL 10 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 6PK (AZKS102C6)
- KROIL 55 Gallon Penetrating Oil with Graphite (aka Penephite), Rust-Loosening, High Temp (PH551)
- KROIL Penetrant, Aerosol, 16.5oz. (KS162C)
- KROIL 13 Oz. Penetrant with Graphite Aerosol (aka Penephite) Rust-Loosening, Hi Temp, 6PK (AZPH132C6)
- Kroil Penetrants and Lubricants