Shop All Penetrants
Kroil
Penetrant, Aerosol, 16.5oz.
Mfr # SK162C
Zoro # G905929076
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 16.5 oz
- Min. Operating Temp. 32 Degrees F
- Max. Operating Temp. 120 Degrees F
- Lubricant Container Aerosol Can
- Odorless No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kroil
- MFR # SK162C
- Zoro # G905929076
- UPC # 857236004049
- Country of Origin United States
- Category Penetrants
Dimensions
Container Size | 16.5 oz |
Details
Min. Operating Temp. | 32 Degrees F |
Max. Operating Temp. | 120 Degrees F |
Item | Penetrant |
Lubricant Container | Aerosol Can |
Odorless | No |
GHS Flammability Rating | Flammable Aerosol (Category 2) |
USDA Certified Biobased Product | No |
Lubricant Color | Red |
Net Fill | 16.5 oz |
Flash Point | 132 Degrees F |
Lubricant Base | Petroleum Distillates |
Flammability | Flammable |
50 State VOC Compliant | Yes |
NSF Rating | H2 No Food Contact |
Operating Temp. Range | 32 Degrees F to 120 Degrees F |
Description
Penetrant, Kroil, Net Fill 16.5 oz, Container Size 16.5 oz, Aerosol Can, Petroleum Distillates, Min. Operating Temp. 32 Degrees F, Max. Operating Temp. 120 Degrees F, H2 No Food Contact NSF Rating, Yes 50 State VOC Compliant, Red, Odorless No, Flammable, Flammable Aerosol (Category 2), Flash Point 132 Degrees F, USDA Certified Biobased Product No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Track Roller, Stud, Flanged, Dia. 2 In. (FCR-2)
- LUBRIPLATE Minus 70 Hyd. Oil, 5 Gal Pail, Iso-15, Super Duty, Low Temperature Hydraulic Fluid (L0769-060)
- NUMATICS Manifold Mounting Kit, L1 Series (239-311)
- EATON AEROQUIP Adpt, MNPT-FNPSM Swl, 1/2-14, Strt (2045-8-8S)
- KROIL 55 Gallon Penetrant w/ Silicone (known as SiliKroil), Multipurpose, Rust Loosening, Penetrant (SK551)
- KROIL 10 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 4PK (AZKS102C4)
- KROIL 16.5 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 4PK (AZSK162C4)
- KROIL 16.5 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 4PK (AZKS162C4)
- KROIL 1 Gallon Penetrating Oil, Industrial-Grade, Multipurpose, Rust Loosening, Penetrant (KL011)
- KROIL 10 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 4PK (AZSK102C4)
- SLIP PLATE Graphite and Penterant Oil, Aerosol, 12 Oz. (PENEPLUS-6CS)
- Kroil Penetrants and Lubricants