Shop All Penetrants
Kroil
55 Gallon Penetrant w/ Silicone (known as SiliKroil), Multipurpose, Rust Loosening, Penetrant
Mfr # SK551
Zoro # G606123889
product price: $3,748.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$3,748.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kroil
- MFR # SK551
- Zoro # G606123889
- UPC # 857236004582
- Country of Origin United States
- Category Penetrants
Description
Kroil's 55 gallon drum of penetrant with silicone (formerly known as SiliKroil) has the same great effects of our traditional Kroil formula, now with the added benefits of silicone. Remove rust, unfreeze parts and protect against the elements with long-lasting results. Kroil Penetrant with Silicone 1 Gallon Can
UNIQUE FORMULA: Traditional Kroil formula with the added benefits of silicone
FAST ACTING: Loosen stubborn rust or unfreeze frozen metal parts quickly
INDUSTRIAL PENETRATING OIL: The high solvency oil penetrates into tight spaces to break down rust and lubricate metal parts
APPLICATIONS: Use on bearings, slides, gate valves, hinges, chains and more. Excellent for use in coastal areas or any place where salt exposure and weather is a factor
CLEANS AND PROTECTS: Cleans and provides superior penetration and rust prevention
UNIQUE FORMULA: Traditional Kroil formula with the added benefits of silicone
FAST ACTING: Loosen stubborn rust or unfreeze frozen metal parts quickly
INDUSTRIAL PENETRATING OIL: The high solvency oil penetrates into tight spaces to break down rust and lubricate metal parts
APPLICATIONS: Use on bearings, slides, gate valves, hinges, chains and more. Excellent for use in coastal areas or any place where salt exposure and weather is a factor
CLEANS AND PROTECTS: Cleans and provides superior penetration and rust prevention
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Pump, 25 to 50 lb. Containers, 50:1 (5NUE3)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 80 Chain Size, 1-7/8 Bore Dia., 25 # of Teeth (80BS25 X 1 7/8)
- DAYTON Capacitor-Start General Purpose Motor, 1/4 HP, 48 Frame, 115/208-230V AC Voltage (5K191BG)
- MRC Bearing, 17mm, 14,300 N, Double Shield (5203SBKFF)
- KROIL 16.5 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 6PK (AZSK162C6)
- KROIL 55 Gallon Penetrating Oil with Graphite (aka Penephite), Rust-Loosening, High Temp (PH551)
- KROIL 10 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 6PK (AZKS102C6)
- KROIL 16.5 Oz. Penetrant Original (aka AeroKroil), Penetrating Oil Aerosol, Penetrant, Multipurpose, 6PK (AZKS162C6)
- KROIL Penetrant, Aerosol, 10oz. (SK102C)
- KROIL 1 Gallon Penetrating Oil with Graphite (aka Penephite), Rust-Loosening, High Temp (PH011)
- PROTOCHEM LABORATORIES Foaming Corrosion Penetrant With Graphite, 16oz., PK12 (PC-240E)
- Kroil Penetrants