Shop All Penetrants
Kroil
1 Gallon Penetrating Oil with Graphite (aka Penephite), Rust-Loosening, High Temp
Mfr # PH011
Zoro # G506123897
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kroil
- MFR # PH011
- Zoro # G506123897
- UPC # 857236004162
- Country of Origin United States
- Category Penetrants
Description
Kroil's 1 Gallon Penetrating Oil with Graphite (formerly known as Phenephite) contains a unique combination of oils, solvents and micron sized graphite to penetrate the smallest spaces to loosen corrosion, dissolve carbon deposits and wet the surfaces to break loose seized parts while delivering a layer of lubricating graphite that withstands high temperatures. Kroil Penetrating Oil with Graphite 1 Gallon Can
UNIQUE FORMULA: Unique blend of oils, solvents and graphite. Penetrant carries graphite into infinitely small places and can withstand high temperatures
INDUSTRIAL PENETRANT: High performing penetrating oil plus graphite penetrates to release frozen metal parts and leaves behind a layer of lubricating graphite which will remain in place even in temperatures up to 700 DEG. F (371 DEG. C)
MULTIPURPOSE USE: Eases the removal of large nuts and bolts, fan shafts, valve stems, hinges, gaskets, transfer belts and locking mechanisms
LONG-LASTING: Excellent penetration and lubrication in high temperature environments
BENEFITS OF GRAPHITE: Deeper penetration to unbind objects that stay in motion. Ideal for chain linkages, automated valve stems and control arm connections
UNIQUE FORMULA: Unique blend of oils, solvents and graphite. Penetrant carries graphite into infinitely small places and can withstand high temperatures
INDUSTRIAL PENETRANT: High performing penetrating oil plus graphite penetrates to release frozen metal parts and leaves behind a layer of lubricating graphite which will remain in place even in temperatures up to 700 DEG. F (371 DEG. C)
MULTIPURPOSE USE: Eases the removal of large nuts and bolts, fan shafts, valve stems, hinges, gaskets, transfer belts and locking mechanisms
LONG-LASTING: Excellent penetration and lubrication in high temperature environments
BENEFITS OF GRAPHITE: Deeper penetration to unbind objects that stay in motion. Ideal for chain linkages, automated valve stems and control arm connections
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Nylon Hose Sleeve1.00" ID NYLON SLEEVE-100' (NHS-100-100 FT)
- DODGE Setscrew Ball Bearing, SC Piloted Flange, FC-SC-115 (124229 FC-SC-115)
- MAIN FILTER Hydraulic Filter, replaces HYDAC/HYCON 0330R010ON, Return Line, 10 micron, Outside-In (MF0064287)
- DAYTON 3VX950 Cogged V-Belt, 95" Outside Length, 3/8" Top Width, 1 Ribs (2L400)
- KROIL Penetrant, Aerosol, 13oz. (KS132C)
- KROIL 10 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 6PK (AZSK102C6)
- KROIL 13 Oz. Penetrant with Graphite Aerosol (aka Penephite) Rust-Loosening, Hi Temp, 4PK (AZPH132C4)
- KROIL 16.5 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 4PK (AZSK162C4)
- KROIL 16.5 Oz. Penetrant Original aka AeroKroil, Penetrating Oil Aerosol, Multipurpose, 12PK (KS162C)
- KROIL Penetrant, Aerosol, 16.5oz. (KS162C)
- LPS Penetrating Lubricant, 13 oz (92316)
- Kroil Penetrants