Kranzle 98K700TST 2500 PSI; 3.3 GPM; 220V; 25A; 1PH Electric Industrial Pressure Washer
Mfr # 98K700TST
Zoro # G704127086
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kränzle
- MFR # 98K700TST
- Zoro # G704127086
- UPC # 857735005103
- Country of Origin China
- Category Pressure Washer Parts
Description
The K700TST cold water electric pressure washer, producing 2,500 PSI at 3.3 GPM, is for industrial and commercial use; perfect for the professional who needs to clean within a factory or food processing plant, for a vehicle wash bay, or use on a farm washing animal pens. What distinguishes this Kranzle unit from the competition are the unique capabilities of the Kranzle pump and the uncompromising German quality. The Kranzle pump can run dry and bypass longer than its rivals, as proven in independent laboratory tests, making it more durable and reliable than the competition. The K700TST, designed for daily use, is equipped with a Kranzle AQ industrial grade pump and is powered by a Kranzle 220 volt, 25 amp, single phase, TEFC electric motor. Special features include auto on/off gun-jet control with 30 second delay combined with a safety shut-down after 20 minutes that prevents accidents and a unique high pressure soap design that delivers 20 percent more cleaning power at tip. Featuring a steel frame with a plastic cover that holds accessories and hose reel, this pressure washer provides a convenient and powerful cleaning package. The K700TST comes with all the accessories you need to include: professional gun-jet lance, 65' wire braided hose on a hose reel, gauge, safety coupler screw connections, a knife-jet nozzle for high pressure wash, and for difficult to clean dirt, a hard hitting Industrial Dirt Killer turbo nozzle. With a cleaning power rating of 8,250 cleaning units, the K700TST provides the professional cleaner the latest in advanced pressure washing technology.
Features:- Advanced Kranzle pump design gives multi-hour bypass and run-dry capability preventing accidental pump damage
- Industrial Dirt Killer turbo nozzle doubles cleaning efficiency
- Unique high pressure soap design delivers 20 percent more cleaning power at tip
- Auto on/off control at gun jet with 30 second time delay reduces wear and tear on pump
- 65' wire braided hose on hose reel with safety couplers
- TEFC 1600 RPM electric 220V, 25A, single phase, motor
- Dimension - 31 x 40 x 23 in.
- Item Weight - 196 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AGRI-FAB SmartLink Master Platform (45-0473)
- STENS Fuel Cap, ID 2 In. (125223)
- MTD Harness-Main (925-04847C)
- CAMCO CYLINDER STABILIZING BASE-20LB & 30LB PROPANE TANK (57236)
- KRÄNZLE Kranzle 98K2017T 1650 PSI; 1.7 GPM; 110V; 15A Electric Industrial Pressure Washer (98K2017T)
- A.R. NORTH AMERICA Flat Surface Cleaner (MLSC15)
- A.R. NORTH AMERICA Pressure Switch (4090003000)
- RBL PRODUCTS PRESSURE FOAMER (RB3132FO)
- A.R. NORTH AMERICA Turbo Nozzle, 052,4000 psi (0204009940)
- ZORO SELECT Rotating Sewer Nozzle, Size 4.5, 3600 psi, GPM @ 2000 PSI: 3.18 (MLRSN38045)
- MI-T-M Lance Assembly (16-0419)
- Kränzle Pressure Washer Parts