Kranzle 98K499TST 2000 PSI; 1.9 GPM; 110V; 20A Electric Industrial Pressure Washer
Mfr # 98K499TST
Zoro # G204127227
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kränzle
- MFR # 98K499TST
- Zoro # G204127227
- UPC # 857735005080
- Country of Origin China
- Category Pressure Washer Parts
Description
The K499TST cold water electric pressure washer, producing 2,000 PSI at 1.9 GPM, is for industrial and commercial use; perfect for the professional who cleans hotels and buildings, does auto detailing, screen printing, washes boats, or vehicles. What distinguishes this Kranzle unit from the competition are the unique capabilities of the Kranzle pump and the uncompromising German quality. The Kranzle pump can run dry and bypass longer than its rivals, making it more durable and reliable than the competition. The K499TST, designed for daily use, is equipped with a Kranzle APG industrial grade pump, rated number one in independent laboratory tests. It is powered by a Kranzle 110 volt, 20 amp TEFC electric motor with 35' cord and ground fault interrupter (GFI). Special features include auto on/off gun-jet control with 30 second delay combined with a safety shut-down after 20 minutes that prevents accidents and a unique high pressure soap design that delivers 20 percent more cleaning power at tip. Featuring a steel frame with a plastic cover that holds accessories and hose reel, this pressure washer provides a convenient and powerful cleaning package. The K499TST comes with all the accessories you need to include: professional gun-jet lance, 50' wire braided hose on a hose reel, gauge, safety coupler screw connections, a knife-jet nozzle for high pressure wash, and for difficult to clean dirt, a hard hitting Dirt Killer turbo nozzle. With a cleaning power rating of 3,800 cleaning units, the K499TST provides the professional cleaner the latest in advanced pressure washing technology.
Features:- Advanced Kranzle pump design gives multi-hour bypass and run-dry capability preventing accidental pump damage
- Dirt Killer turbo nozzle doubles cleaning efficiency
- Unique high pressure soap design delivers 20 percent more cleaning power at tip
- Auto on/off control at gun jet with 30 second time delay reduces wear and tear on pump
- 50' wire braided hose on hose reel with safety couplers
- TEFC 1600 RPM electric 110V, 20A motor with GFI
- Dimension - 23 x 33 x 14 in.
- Item Weight - 115 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Chainsaw File, Round, Dbl., 8inL, Nat. (73740610)
- MARSHALL EXCELSIOR MER425-20 Flexible Pigtail Hose w Female Type 1 Acme Nut x 1/4" Male Inv. Flare-20" Bulk Packaged (MER425-20)
- THE BRUSH MAN Forged Spading Fork, 29” Handle, Forged Steel Head, 3PK (PITCH-FORK-4WPD)
- CLASSIC ACCESSORIES Weekend 80" Patio Chaise Slipcover, Straw (WSSWCE8026)
- KRÄNZLE Kranzle 98K2017T 1650 PSI; 1.7 GPM; 110V; 15A Electric Industrial Pressure Washer (98K2017T)
- A.R. NORTH AMERICA Turbo Nozzle, w/1/4"F, 1.20 (4734.00.120)
- A.R. NORTH AMERICA Oil Seal Kit (AR2787)
- KING BROTHERS BALL VALVE 1-1/4"" THREAD (LT-1250-T)
- BRIGGS & STRATTON Kit - Unloader (198736GS)
- A.R. NORTH AMERICA Piston RSV (AR2760040)
- A.R. NORTH AMERICA Thermal Relief Valve, 3/8" (TRV38-OAM)
- Kränzle Pressure Washer Parts