Kranzle 98K2017T 1650 PSI; 1.7 GPM; 110V; 15A Electric Industrial Pressure Washer
Mfr # 98K2017T
Zoro # G804127085
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kränzle
- MFR # 98K2017T
- Zoro # G804127085
- UPC # 857735005035
- Country of Origin China
- Category Pressure Washer Parts
Description
The K2017T cold water electric pressure washer, producing 1,600 PSI at 1.7 GPM, is for industrial and commercial use; perfect for the professional who cleans hotels and buildings, does auto detailing, HVAC maintenance, screen printing, washes boats, or vehicles. What distinguishes this Kranzle unit from the competition are the unique capabilities of the Kranzle pump and the uncompromising German quality. The Kranzle pump can run dry and bypass longer than its rivals, making it more durable and reliable than the competition. The K2017T, designed for daily use, is equipped with a Kranzle APG industrial grade pump, rated number one in independent laboratory tests. It is powered by a Kranzle 110 volt, 15 amp TEFC electric motor with 35' cord and ground fault interrupter (GFI). This pressure washer self primes and is freeze proof. Featuring a steel frame with a plastic cover that holds accessories and hose reel, this pressure washer provides a convenient and powerful cleaning package. The K2017T comes with all the accessories you need to include: professional gun-jet lance, 50' wire braided hose on a hose reel, gauge, safety coupler screw connections, an industrial Vario-jet (high pressure wash/soap) nozzle, and for difficult to clean dirt, a hard hitting Dirt Killer turbo nozzle. With a cleaning power rating of 2,720 cleaning units, the K2017T cold water electric pressure washer provides a lot of cleaning power in a small package.
Features:- Advanced Kranzle pump design gives multi-hour bypass and run-dry capability preventing accidental pump damage
- Dirt Killer turbo nozzle doubles cleaning efficiency
- Vario-jet nozzle combines the function of four flat tip nozzles in one easy-to-use package
- Adjustable Kranzle forged brass unloader
- 50' wire braided hose on hose reel with safety couplers
- TEFC 1600 RPM electric 110V, 15A motor with GFI can be plugged in anywhere
- Dimension - 37 x 16 x 16 in.
- Item Weight - 90 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDERIA 1 cu.ft. Organic Worm Castings Soil (GU2672305)
- BRIGGS & STRATTON Air Filter (821136)
- SWANSON TOOL CO Swanson Tool 363552142 FPK21100 21 in. Large Pink Glo Stake Flags - 100 per Pack (363552142)
- RV DESIGNER RV Designer E206 Squared Baggage Door Catch - Colonial White (E206)
- KRÄNZLE Kranzle 98K499TST 2000 PSI; 1.9 GPM; 110V; 20A Electric Industrial Pressure Washer (98K499TST)
- A.R. NORTH AMERICA Gauge, 0-3000 psi (SEC-201L-254P)
- ZORO SELECT Pressure Washer Spray Gun, 6 in L, 4,000 psi Max. Pressure, 7 gpm Max Flow, 3/8 in FNPT (5101)
- MI-T-M O-Ring, 25-0014 (25-0014)
- DELCO Spray Gun, 6.60 gpm Max. Flow, 4500 psi (7112779AAA)
- CHAPIN Fan Nozzle .30 gpm (6-5937)
- MI-T-M Valve Kit (70-0319)
- Kränzle Pressure Washer Parts