Kranzle 98K2017 1600 PSI; 1.7 GPM; 110V; 15A Electric Industrial Pressure Washer
Mfr # 98K2017
Zoro # G504127408
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kränzle
- MFR # 98K2017
- Zoro # G504127408
- UPC # 857735005028
- Country of Origin China
- Category Pressure Washer Parts
Description
The K2017 cold water electric pressure washer, producing 1,600 PSI at 1.7 GPM, is for industrial and commercial use; perfect for the professional who cleans hotels and buildings, does auto detailing, HVAC maintenance, screen printing, washes boats, or vehicles. What distinguishes this Kranzle unit from the competition are the unique capabilities of the Kranzle pump and the uncompromising German quality. The Kranzle pump can run dry and bypass longer than its rivals, making it more durable and reliable than the competition. The K2017, designed for daily use, is equipped with a Kranzle APG industrial grade pump, rated number one in independent laboratory tests. It is powered by a Kranzle 110 volt, 15 amp TEFC electric motor with 35' cord and ground fault interrupter (GFI). This pressure washer self primes and is freeze proof. Featuring a steel frame with a plastic cover that holds the accessories, this pressure washer provides a convenient and powerful cleaning package. The K2017 comes with all the accessories you need to include: professional gun-jet lance, 33' wire braided hose, gauge, safety coupler screw connections, an industrial Vario-jet (high pressure wash/soap) nozzle, and for difficult to clean dirt, a hard hitting Dirt Killer turbo nozzle. With a cleaning power rating of 2,720 cleaning units, the K2017 cold water electric pressure washer provides a lot of cleaning power in a small package.
Features:- Advanced Kranzle pump design gives multi-hour bypass and run-dry capability preventing accidental pump damage
- Dirt Killer turbo nozzle doubles cleaning efficiency
- Vario-jet nozzle combines the function of four flat tip nozzles in one easy-to-use package
- Adjustable Kranzle forged brass unloader
- 33' wire braided hose with safety couplers
- TEFC 1600 RPM electric 110V, 15A motor with GFI can be plugged in anywhere
- Dimension - 37 x 16 x 16 in.
- Item Weight - 85 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS TCU Quad Chair (215-13Q)
- MTD Slide Shoe (790-00091-0638)
- ARS Replacement Blade for ARS Super Turbocut Telescoping Pole Saw (SB-UV341)
- BIRD BARRIER Netting Turnbuckle, 1/2" L, Silver, PK10 (nt-g100)
- KRÄNZLE Kranzle 98K2017T 1650 PSI; 1.7 GPM; 110V; 15A Electric Industrial Pressure Washer (98K2017T)
- KRÄNZLE Kranzle 98K499TST 2000 PSI; 1.9 GPM; 110V; 20A Electric Industrial Pressure Washer (98K499TST)
- A.R. NORTH AMERICA Kit Valve XWA Series (AR2780)
- ZORO SELECT Spray Gun, 20", 8.0 gpm, 4500 psi, 3/8" FNPT (MV925-MV70)
- BRIGGS & STRATTON Kit - Water Inlet (201496GS)
- MI-T-M CORPORATION Mi-T-M Corporation 2595726 50 ft. Hose Quick Connect (2595726)
- ZORO SELECT Turbo Nozzle, Size 2.7, 4000 psi (TPL027)
- Kränzle Pressure Washer Parts