Shop All Inkjet Printers
Kränzle
Kranzle 97411558 Variojet High & Low - Wash & Soap Nozzle Size 3.0 - White
Mfr # 97411558
Zoro # G204127340
product price: $85.95
/ea
Free Shipping & Returns
$85.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kränzle
- MFR # 97411558
- Zoro # G204127340
- UPC # 857735005585
- Country of Origin China
- Category Inkjet Printers
Description
The Vario-Jet nozzle is an industrial grade, multifunction nozzle that performs the job of five flat tip nozzles. Use it both for soap application and high pressure washing. Push the barrel forward for low pressure soap application. Rotate the barrel of the nozzle to vary the angle of high pressure spray from 0°-35° Make sure you properly size the nozzle to get maximum effect. Made by Kranzle. 1/4" female thread.
Features:- Performs the function of five nozzles
- Soap application and high pressure wash function
- Spray angle varies from zero to thirty five degrees
- Industrial strength construction
- Size - 3.0
- Color - White
- Dimension - 5.5 x 1.4 x 1.4 in.
- Item Weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELMERS GLUE ALL 4 OZ ELMERS (E3810)
- SHARPIE China Marker, Medium Tip, Yellow Color Family, 12 PK (2083)
- XEROX 106R03525 Extra High-Yield Toner, 8000 Page-Yield, Yellow (106R03525)
- ZORO SELECT Flat Corrugated Boxes, 17" x 17" x 6", Kraft, 20/Bundle (493U62)
- BROTHER MFC-L5705DW Wireless All-in-One Laser Printer, Copy/Fax/Print/Scan (MFCL5705DW)
- CANON PIXMA TR4522 Wireless All-in-One Inkjet Office Printer (2984C042)
- CANON Inkjet Printr, Clr, 17-5/16inHx10-13/16inW (CNM8747B002)
- TROY M406dn MICR Printer (100871101)
- CANON PIXMA TS6420aBK Wireless All-in-One Inkjet Printer, Copy/Print/Scan (4462C082)
- BROTHER MFC-J4335DW All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ4335DW)
- CANON Inkjet Printer (2319C002)
- Kränzle Inkjet Printers