Shop All Inkjet Printers
Kränzle
Kranzle 97411555 Variojet High & Low - Wash & Soap Nozzle Size 5.5 - Black
Mfr # 97411555
Zoro # G604127308
product price: $85.49
/ea
Free Shipping & Returns
$85.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kränzle
- MFR # 97411555
- Zoro # G604127308
- UPC # 857735005615
- Country of Origin China
- Category Inkjet Printers
Description
The Vario-Jet nozzle is an industrial grade, multifunction nozzle that performs the job of five flat tip nozzles. Use it both for soap application and high pressure washing. Push the barrel forward for low pressure soap application. Rotate the barrel of the nozzle to vary the angle of high pressure spray from 0°-35° Make sure you properly size the nozzle to get maximum effect. Made by Kranzle. 1/4" female thread.
Features:- Performs the function of five nozzles
- Soap application and high pressure wash function
- Spray angle varies from zero to thirty five degrees
- Industrial strength construction
- Size - 5.5
- Color - Black
- Dimension - 5.5 x 1.4 x 1.4 in.
- Item Weight - 0.6 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARSON DELLOSA Hot Air Balloons Bulletin Board Set (110163)
- FROGGY'S FOG 2oz. Zombie - Scented Cologne Spray (SPR-2OZ-ZOMB)
- BRECKNELL BCS Series Crane Scale 6000 lb. (816965006625)
- PCI Pci Brother Tn880 Tn-880 Black Toner Ctg (TN-880-PCI)
- KRÄNZLE Kranzle 97411558 Variojet High & Low - Wash & Soap Nozzle Size 3.0 - White (97411558)
- CANON PIXMA TS9520 Wireless Inkjet All-In-One Printer, Copy/Print/Scan (2988C002)
- BROTHER Desktop Printer, Single Color Printing (QL600)
- CANON Canon 3113C002 Pixma G6020 Wireless Megatank All-in-One Printer (3113C002)
- CANON Inkjet Printr, Clr, 17-5/16inHx10-13/16inW (CNM8747B002)
- CANON PIXMA TR8620a All-in-One Inkjet Printer, Copy/Fax/Print/Scan (4451C032)
- BROTHER MFC-J4335DW All-in-One Color Inkjet Printer, Copy/Fax/Print/Scan (MFCJ4335DW)
- Kränzle Printers & Scanners