Kranzle 97410714 Dirt Killer Turbo Nozzle Size 5.5 - Black
Mfr # 97410714
Zoro # G304127196
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kränzle
- MFR # 97410714
- Zoro # G304127196
- UPC # 857735005387
- Country of Origin China
- Category Pressure Washers
Description
Make your pressure washer twice as effective by using a Dirt Killer rotary nozzle. Blast dirt, grime, slime, molds, mildew, etc. off instantly using Dirt Killer (DK) rotary nozzle. Good for the cleaning of crab and lobster pots, cleaning kennels, paint and graffiti removal, removal of mildew from stucco, cleaning concrete, removal of gum from sidewalks, boat cleaning and barnacle removal. Works well on any hard surface. Save chemical, water, time and money. The Dirt Killer rotary nozzle generates a whirlwind of water droplets so powerful that the imbedded dirt is blown away. These rotary nozzles, which feature a rotating turbine, deliver the punch of a 0° nozzle with a 25° fan - creating five times the cleaning impact of a standard flat tip nozzle - effectively cutting cleaning time in half. Invented many years ago by Josef Kranzle, this nozzle has been copied many times, but never surpassed in quality or cleaning effectiveness. Make sure you properly size the nozzle to get maximum effect. Made by Kranzle. 1/4" female thread.
Features:- Spins faster
- Leaves no lines or streaking
- Used for cleaning hard surfaces
- Rated up to 3200 PSI
- Can handle inlet water up to 180°F
- Size - 5.5
- Color - Black
- Dimension - 3.2 x 1.7 x 1.7 in.
- Item Weight - 0.7 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUCK COVERS Essential Tan Patio High Back Chair Cover, 26"x33"x35" (ECH283535)
- VENTLINE Ventline V6B-211060100 Non Powered Roof Vent Manual Opening; Polar White (V6B-211060100)
- MTD Plate-Shave 42 (784-0396C-0637)
- EARTHWISE 15-Amp Garden Corded Electric Chipper (GS70015)
- MI-T-M Industrial Duty 5000 psi 4.0 gpm Cold Water Gas Pressure Washer (GC-5004-3MAH)
- CAM SPRAY Water Pressure Washer (3000WM/SS3-460)
- SIMPSON Pressure Washer (60629)
- EGO Pressure Washer With Charger (HPW3204-2)
- WESTWARD Light Duty 1350 psi 1.3 gpm Cold Water Electric Pressure Washer (49C152)
- MI-T-M Medium Duty 2500 psi 3.2 gpm Cold Water Electric Pressure Washer (GC-2503-0ME1)
- MI-T-M Pressure Washer, 30 in L, 21 in W (GC-2003-0MMB)
- Kränzle Pressure Washers