Shop All Wood Screws
Kreg
Wood Screw, #8, 2-1/2 in, Stainless Steel
Mfr # SML-C250S5-50
Zoro # G507734344
product price: $42.79
/ea
Sold in multiples of 20 for $855.80
$855.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #8
- Fastener Length 2-1/2 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kreg
- MFR # SML-C250S5-50
- Zoro # G507734344
- UPC # 647096415976
- Country of Origin United States
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Material | Stainless Steel |
Item | Wood Screw |
Description
Kreg stainless screws are specially designed for maritime applications, excessive exposure to water and other exceedingly corrosive environments, such as ACQtreated lumber If you're looking for the excellent in rustprevention, this is your solution
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Hex Nut, M12, Stainless Steel (12NECA)
- ZORO SELECT Lag Screw, 3/4 in, 6 in, Steel, Zinc Plated Hex External Hex Drive, 20 PK (U08280.075.0600)
- HILLMAN Wood Screw, #8, 1-5/8 in, Epoxy Coated Steel Flat Head Torx Drive (48411)
- ZORO SELECT Internal Tooth Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK (U37480.013.0001)
- KREG 100CT Fine Hole Screws (SPS-F1-100)
- KREG #8 2-1/2 In. Coarse Maxi-Loc Washer Head Zinc Pocket Hole Screw, 250PK (SML-C250 - 250)
- KREG #7 1-1/4 In. Fine Maxi-Loc Washer Head Zinc Pocket Hole Screw, 500PK (SML-F125 - 500)
- KREG #8 1-1/4 In. Coarse Maxi-Loc Washer Head Zinc Pocket Hole Screw, 500PK (SML-C125 - 500)
- KREG 500CT Fine Hole Screws (SML-F125-500)
- KREG Screw, 1200 PK (SML-C1-1200)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Bronze Steel Flat Head Phillips Drive, 6 PK (931145)
- Kreg Wood Screws