Shop All Self-Drilling Screws
Kreg
Self-Drilling Screw, #8 x Zinc Plated Stainless Steel
Mfr # SML-C1-500
Zoro # G604301074
product price: $30.45
/ea
$30.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Pointed Tip
- Screw Size #8
- System of Measurement Inch
- Drive Size #2
- Material Stainless Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kreg
- MFR # SML-C1-500
- Zoro # G604301074
- UPC # 647096413125
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Screw Size | #8 |
Drive Size | #2 |
Details
System of Measurement | Inch |
Tip Type | Pointed |
Material | Stainless Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
Kreg® zinc screws are a good choice for a wide variety of indoor projects with limited exposure to the elements. Zinc screws provide adequate rust protection and serve as an affordable alternative to our more protective Blue-Kote™ and stainless screw varieties.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 9/32 in L, Steel Body, 500 PK (U34130.012.0042)
- HILLMAN Deck Screw, #8 x 1-5/8 in, Steel, Flat Head, Torx Drive (48397)
- MIDWEST FASTENER Sheet Metal Screw, #14 x 1/2 in, 18-8 Stainless Steel Pan Head Phillips Drive, 50 PK (53569)
- ZORO SELECT Precision Shoulder Screw, #10-32 Thr Sz, 1/4 in Thr Lg, 1/8 in Shoulder Lg, 18-8 Stainless Steel (4326)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 8000 PK (752964-8000)
- BUILDRIGHT Self-Drilling Screw, #14 x 3 in, Zinc Plated Steel Hex Head Hex Drive, 30 PK (09794)
- ZORO SELECT Self-Drilling Screw, #8-18 x 1/2 in, Black Oxide Steel Pan Head Torx Drive, 10000 PK (0808HTPB)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 6700 PK (534329-6700)
- ZORO SELECT Self Drill Screw, #7 x 7/16 in, Zinc Plated Steel Round Head Phillips Drive, 10000 PK (TKPPI0-700730-2-10000P)
- NEWPORT FASTENERS Self-Drilling Screw, #8 x 2 in, 410 Stainless Steel Flat Head Phillips Drive, 500 PK (442923-500)
- ZORO SELECT Self-Drilling Screw, 3/8"-12 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 750 PK (3716ABH)
- Kreg Self-Drilling Screws