Shop All Self-Drilling Screws
Kreg
Self-Drilling Screw, 1-1/4 in, Zinc Plated Maxiloc Head Square Drive
Mfr # SML-C125 - 500
Zoro # G008331837
product price: $40.45
/ea
Sold in multiples of 10 for $404.50
$404.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Head Type Maxiloc
- Finish Zinc Plated
- Interior/Exterior Interior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kreg
- MFR # SML-C125 - 500
- Zoro # G008331837
- UPC # 647096413224
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Maxiloc |
Drive | Square |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
Kreg zinc screws are a good choice for a wide variety of indoor projects with limited exposure to the elements Zinc screws provide adequate rust protection and serve as an affordable alternative to our more protective BlueKote and stainless screw varieties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 2-3/4" L, 18-8 Stainless Steel Plain, 25 PK (WW-1226)
- ZORO SELECT Solid Rivet, Round Head, 0.3125 in Dia., 1 in L, Steel Body, 30 PK (351016-0)
- PRIMELINE TOOLS Zip-It Screw Anchor, Plastic, 50 PK (MP10554-50)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Spade, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg (TSIX0250050P-005P)
- BUILDRIGHT Self-Drilling Screw, #14 x 1 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (08021)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (50900)
- DAGGERZ Self-Drilling Screw, #12 x 3/4 in, Clear Zinc Plated Steel Pan Head Phillips Drive, 5000 PK (PPSDZ12034)
- ZORO SELECT Self-Drilling Screw, #10 x 1 in, Zinc Plated Steel Truss Head Phillips Drive, 5000 PK (1016PPM)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Hex Head Slotted Drive, 3000 PK (1020ABSWS)
- ZORO SELECT Self-Drilling Screw, #10-16 x 1-1/4 in, Zinc Plated Steel Flat Head Torx Drive, 4000 PK (1020KTF)
- ZORO SELECT Self-Drilling Screw, #6-20 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 4000 PK (0624KPP188)
- Kreg Self-Tapping Screws