Shop All Self-Drilling Screws
Kreg
Self-Drilling Screw, 1-1/4 in, Zinc Plated Maxiloc Head Square Drive
Mfr # SML-C125 - 100
Zoro # G308331834
product price: $9.59
/ea
Sold in multiples of 20 for $191.80
$191.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Head Type Maxiloc
- Finish Zinc Plated
- Interior/Exterior Interior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kreg
- MFR # SML-C125 - 100
- Zoro # G308331834
- UPC # 647096413217
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Maxiloc |
Drive | Square |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
Kreg zinc screws are a good choice for a wide variety of indoor projects with limited exposure to the elements Zinc screws provide adequate rust protection and serve as an affordable alternative to our more protective BlueKote and stainless screw varieties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 5/16"-24 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 50 PK (U04360.031.0225)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 1.5 in L, Steel Body, 70 PK (350624-1)
- ZORO SELECT #6-32 x 1/4 in Hex Hex Machine Screw, Plain 18-8 Stainless Steel, 100 PK (1PRW2)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38160.025.0001)
- TEKS Self-Drilling Screw, #8 x 1 in, Zinc Plated Steel Truss Head Phillips Drive (21510)
- ZORO SELECT Self-Drilling Screw, #12 x 1-1/2 in, Plain 410 Stainless Steel Hex Head Hex Drive, 50 PK (U31860.021.0150)
- MIDWEST FASTENER Self-Drilling Screw, #12 x 1-1/2 in, Stainless Steel Hex Head Hex Drive, 50 PK (53629)
- ZORO SELECT Self-Drilling Screw, #10 x 5/8 in, Plain 410 Stainless Steel Hex Head Hex Drive, 100 PK (U31860.019.0062)
- HILLMAN Roofing Screw, #10 Thread, 1-1/2 in L, Self-Piercing Point, 100 PK (560908)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2 in, Plain 410 Stainless Steel Pan Head Square Drive, 1000 PK (744452)
- ZORO SELECT Self-Drilling Screw, #10 x 3/4 in, Zinc Plated Steel Hex Head External Hex Drive, 100 PK (U31702.019.0075)
- Kreg Self-Tapping Screws