Shop All Self-Drilling Screws
Kreg
Self-Drilling Screw, 1-1/2 in, Zinc Plated Steel Maxiloc Head Square Drive
Mfr # SML-C150-250
Zoro # G508331832
product price: $24.55
/ea
Sold in multiples of 10 for $245.50
$245.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Fastener Length 1-1/2 in
- Head Type Maxiloc
- Material Steel
- Finish Zinc Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kreg
- MFR # SML-C150-250
- Zoro # G508331832
- UPC # 647096805722
- Country of Origin Taiwan, Province of China
- Category Self-Drilling Screws
Dimensions
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Head Type | Maxiloc |
Drive | Square |
Material | Steel |
Finish | Zinc Plated |
Item | Self-Drilling Screw |
Interior/Exterior | Interior |
Description
Kreg zinc screws are a good choice for a wide variety of indoor projects with limited exposure to the elements Zinc screws provide adequate rust protection and serve as an affordable alternative to our more protective BlueKote and stainless screw varieties
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS M3-0.50 x 8 mm Phillips Pan Machine Screw, Passivated 18-8 Stainless Steel, 100 PK (ZSCRW-234)
- E-Z LOK Thin Wall Self Locking Thread Insert, 5/16"-24 Int Thrd Sz, Carbon Steel, 10 PK (319-524-PK10)
- ZORO SELECT Hex Nut, 5/8"-11, Stainless Steel, Not Graded, Plain, 39/64 in Ht, 100 PK (62NHH188)
- MIDWEST FASTENER Lock Nut, 1/4"-20, Steel, Zinc Plated, 100 PK (09225)
- NEWPORT FASTENERS Self-Drilling Screw, #10 x 2-1/2 in, Zinc Plated Steel Flat Head Square Drive, 50 PK (198107-50)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1-1/2 in, Zinc Plated Stainless Steel Flat Head Phillips Drive (1424BPF)
- TEKS Self-Drilling Screw, #12 x 1 in, Hex Head Hex Drive (21340)
- ITW Self Drill Screw, #12 x 2 in, Climaseal Coat Steel Flange Hex Head External Hex Drive, 250 PK (1607000)
- ZORO SELECT Self-Drilling Screw, #8 x 1 1/4 in, Zinc Plated Steel K-Lath Head Phillips Drive, 100 PK (U29580.016.0125)
- NEWPORT FASTENERS Self-Drilling Screw, #12 x 1 in, Zinc Plated Steel Truss Head Square Drive, 3000 PK (260784)
- MIDWEST FASTENER Self-Drilling Screw, #10 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 12 PK (931428)
- Kreg Self-Tapping Screws