Shop All Self-Drilling Screws
Kreg
Kreg Tool SML-C2X250-125 Hd Screws 125 Count
Mfr # 1945807
Zoro # G404047448
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kreg
- MFR # 1945807
- Zoro # G404047448
- UPC # 647096802837
- Country of Origin China
- Category Self-Drilling Screws
Details
System of Measurement | Inch |
Material | Steel |
Item | Self-Drilling Screw |
Description
For use with the kreg jig hd and 1-1/2 in. And larger stock. Large 2-1/2 in. Long #14 hardened steel screws provide ideal shear resistance as well as a protec-kote finish with 3 anti-corrosion layers for long term moisture resistance.
Features- 125 count
- Dimension - 16.75 x 9.5 x 11 in.
- Item weight - 2.55 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 in, Steel, Grade B7, Zinc and Yellow Plated Finish (U22182.075.1200)
- ZORO SELECT Sheet Metal Screw, #12 x 2 in, Plain 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (1WE15)
- BOSTITCH Collated Siding Nail, 1-3/4 in L, 11 ga, Full Round Head, 15 Degrees (C5R90BDSS)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 4 in L, 10 PK (U01200.037.0400)
- ZORO SELECT Self-Drilling Screw, 1/4"-14 x 1 in, Zinc Plated Steel Hex Head Slotted Drive, 2500 PK (1416KSW)
- TOTALTURF Self-Drilling Screw, #6 x 0.43 in, Phosphate Pan Head Phillips Drive (TO29614)
- TEKS ELITE ROOFING SCREW #12X1in. 120PK (21450)
- ZORO SELECT Self-Drilling Screw, #12 x 2 in, Zinc Plated Steel Hex Head External Hex Drive, 50 PK (U31810.021.0200)
- MIDWEST Self-Drilling Screw, #6 x 3/8 in, Zinc Plated Steel Hex Head Hex Drive (MW-6X38PW10)
- BUILDRIGHT Self-Drilling Screw, #10 x 2 in, Painted Steel Hex Head Hex Drive, 72 PK (51827)
- ZORO SELECT Self-Drilling Screw, #10 x 5/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (U31820.019.0062)
- Kreg Self-Tapping Screws