Shop All Flat Washers
Kreg
Kreg Tool SML-C150-500 8 Coarse Washer 500 Count 1.5 In.
Mfr # 5111224
Zoro # G504019949
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kreg
- MFR # 5111224
- Zoro # G504019949
- UPC # 647096413323
- Country of Origin China
- Category Flat Washers
Details
Item | Flat Washer |
System of Measurement | Inch |
Description
Features
- For a wide variety of indoor projects with limited exposure to the elements.
- Provide adequate rust protection.
- Washer-head provides a large amount of surface area on the head of the screw
- Helping to ensure the strongest possible hold.
- 8 coarse
- 500 count
- Size - 1.5 in.
- Item weight - 3 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 8.8, M16-1.50 Hex Head Cap Screw, Zinc Yellow Steel, 30 mm L, 25 PK (M01250.160.0030)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (32469)
- ZORO SELECT Clevis Pin, Steel, 5/16 in. dia., PK25 (U39798.031.0300)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 3 ft, Stainless Steel, 316, Plain Finish (U55070.050.3600)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Brass Plain Finish (Z9103BR)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Hot Dipped Galvanized Finish, 50 PK (U38157.050.0001)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 50 PK (M51530.080.0001)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/4" , Steel Galvanized Finish, 45 PK (05630)
- SUBURBAN BOLT AND SUPPLY Flat Washer, Fits Bolt Size 1/2" , Steel Plain Finish (A0580320SAEW)
- ZORO SELECT Flat Washer, Fits Bolt Size 7/8" , Stainless Steel Plain Finish (Z9207SS)
- AMPG Flat Washer, Fits Bolt Size 1-1/2" , Case Hardened Steel Black Oxide Finish (Z9252LC)
- Kreg Flat Washers