Shop All Pipe & Tubing Tool Parts
This Product is Discontinued
Kreg
Kreg Tool 2801421 7 x 5 in. Precision Router Table Stop; Silver & Black (Discontinued)
Mfr # 2801421
Zoro # G704108788
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kreg
- MFR # 2801421
- Zoro # G704108788
- UPC # 647096801328
- Country of Origin China
- Category Pipe & Tubing Tool Parts
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Precision router table stop
- Length: 7"
- Width: 5"
- Design: Precision
- Color Family: Silver/Black
- Application: Kreg Precision Router Table
- Material: Aluminum
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.