Kreg Tool 0143719 Screw No. 8 Coarse 1.25 250 Count
Mfr # 143719
Zoro # G104054975
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kreg
- MFR # 143719
- Zoro # G104054975
- UPC # 647096805715
- Country of Origin China
- Category Wood Screws
Details
Item | Wood Screw |
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Coarse-thread for use with soft/plywoods. For indoor use. Zinc coated. Maxi-Loc screws have a large head that provides maximum bearing surface as the screw pulls tight in the pocket. A good choice for a wide variety of indoor projects with limited exposure to the elements. Zinc screws provide adequate rust protection.
Features- Coarse-Thread
- Zinc Coated
- 250 Screws
- Size In : 1-1/4
- Screw No. 8 Coarse 1.25 250 Count
- Country Of Origin: Taiwan
- Dimension: 12.99" H x 3.94" W x 10.63" L
- Weight: 1.31 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A.R. NORTH AMERICA Head, Complete, SXM (AR1789209)
- ZORO SELECT Wood Screw, #6, 3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.013.0075)
- MIDWEST FASTENER Grade 8, 7/16"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/2 in L, 25 PK (00714)
- ZORO SELECT Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded, Plain, 21/64 in Ht, 1300 PK (B51080.037.0001)
- KREG 100CT Fine Hole Screws (SPS-F1-100)
- KREG #8 1-1/4 In. Coarse Maxi-Loc Washer Head Zinc Pocket Hole Screw, 100PK (SML-C125 - 100)
- KREG #7 1-1/4 In. Fine Maxi-Loc Washer Head Zinc Pocket Hole Screw, 1200PK (SML-F125-1200)
- KREG Jig HD #14 2-1/2 In. Coarse Washer Head Pocket Hole Screw, 125PK (SML-C2X250-125)
- KREG #8 2-1/2 In. Coarse Maxi-Loc Washer Head Zinc Pocket Hole Screw, 250PK (SML-C250 - 250)
- KREG 500CT Fine Hole Screws (SML-F125-500)
- ZORO SELECT Wood Screw, #14, 1-3/4 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.024.0175)
- Kreg Self-Tapping Screws