Kreg Tool 0143701 Screw No. 8 Coarse 1.25 1200 Count
Mfr # 143701
Zoro # G304054911
Product Information
- Brand Kreg
- MFR # 143701
- Zoro # G304054911
- UPC # 647096805876
- Country of Origin China
- Category Wood Screws
Details
Item | Wood Screw |
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Coarse-thread for use with soft/plywoods. For indoor use. Zinc coated. Maxi-Loc screws have a large head that provides maximum bearing surface as the screw pulls tight in the pocket. A good choice for a wide variety of indoor projects with limited exposure to the elements. Zinc screws provide adequate rust protection.
Features- Coarse-Thread
- Zinc Coated
- 1200 Screws
- Size In : 1-1/4
- Screw No. 8 Coarse 1.25 1200 Count
- Country Of Origin: Taiwan
- Dimension: 12.6" H x 7.28" W x 9.06" L
- Weight: 6.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Free-Running Helical Insert Repair Kit, Helical Inserts, #8-32, Plain 18-8 Stainless Steel (3532-8GK)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 1/4 in L, Aluminum Body, 500 PK (AK42ABS201)
- ZORO SELECT Split Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 100 PK (U37183.019.0001)
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Galvanized, Round Head, 28 Degrees (S10DRGAL-FH)
- KREG Jig HD #14 2-1/2 In. Coarse Washer Head Pocket Hole Screw, 125PK (SML-C2X250-125)
- KREG #8 1-1/4 In. Coarse Maxi-Loc Washer Head Zinc Pocket Hole Screw, 500PK (SML-C125 - 500)
- KREG 500CT Fine Hole Screws (SML-F125-500)
- KREG 100CT Fine Hole Screws (SPS-F1-100)
- KREG Jig HD #14 2-1/2 In. Coarse Washer Head Pocket Hole Screw, 30PK (SML-C2X250-30)
- KREG #7 1-1/4 In. Fine Maxi-Loc Washer Head Zinc Pocket Hole Screw, 1200PK (SML-F125-1200)
- BIG TIMBER WOOD SCREWS #9 2-1/2 in. L (5BTX9212)
- Kreg Wood Screws