Shop All Locking Clamps
Kreg
Kreg KHCCC Corner Clamp, 90 deg Clamping, Cast Aluminum/Steel
Mfr # KHCCC
Zoro # G304301077
product price: $66.29
/ea
$66.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kreg
- MFR # KHCCC
- Zoro # G304301077
- UPC # 647096807535
- Country of Origin United States
- Category Locking Clamps
Description
The Kreg® 90 deg corner clamp gives you the helping hand you need to hold 90 deg corners and T-joints together securely when you're assembling boxes, drawers, cabinets and cases. Plus, the 90 deg corner clamp leaves both of your hands free to add your fasteners. The 90 deg corner clamp is the fastest, easiest-to-use corner clamp you can buy thanks to Kreg Automaxx® auto-adjusting technology. The 90 deg corner clamp helps hold assemblies like boxes, cabinets, drawers and cases together to ensure that you get strong, tight-fitting assemblies - whether you're using Kreg pocket-hole joinery or another method. The clamp's V-wedge jaws grip the mating pieces securely, ensuring that the pieces sit at precise 90 deg angles while you drive in Kreg screws or even another type of fastener, such as a nail or wood screw. The 90 deg corner clamp features all-metal construction, including cast-aluminum pads - an outer V and inner wedge - that press against the inside and outside faces of the two pieces being joined in order to hold those pieces at a 90 deg angle to one another. Edge stops also help align the edges of the pieces to ensure accurate assembly of structures like boxes, cabinets, drawers and cases. Thanks to Automaxx® auto-adjust technology, all you have to do is squeeze the clamp handles. The clamp will automatically close with the amount of pressure you have set, regardless of the material, whether you're using thin plywood for drawers or materials up to 1 in thick.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID TAPERED PUNCH .498 (SG92325)
- STARRETT Combination Square (C33HC-12-4R)
- KAPRO 781 Genesis 36" Box Level (781-41P-36)
- KLEIN TOOLS 5-in-1 Multi-Bit Screwdriver / Nut Driver, Heavy Duty (32801)
- KREG Kreg KHC3 Project Clamp, 3 in D Throat, Metal (KHC3)
- KREG Kreg KHCRA Clamp, Metal (KHCRA)
- PRO-GRADE TOOLS F-Bar Clamp, 2.5x30" (59151)
- BESSEY Sliding Arm Locking Clamp, 11", 4-1/2"Cap. (SG5-DR)
- WILLIAMS Williams Locking C-Clamp, w/Swivel Pad, 6" (23222)
- GRIP-ON 7" locking LL-type axial grip (GR91507)
- WESTWARD Locking C-Clamp, 7", 2" Cap., 1-1/8" Throat (2FDC7)
- Kreg Clamps