Kreg

Kreg Deck Jig Kit 9Pc (Discontinued)


Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create a better more-beautiful deck with the Kreg® Deck JigTM. This concealed-fastening system works together with Kreg Deck Screws to allow you to install decking without visible fasteners so all you see is the beauty of your decking instead of a bunch of screws. The Deck Jig features hardened-steel guides to drill precisely positioned pilot holes and to guide Deck Screws to attach decking from the edge solidly and invisibly - whether you’re using solid-wood or composite deck boards. The Deck Jig makes drilling the stepped pilot holes and driving screws easy in all situations thanks to three hardened-steel guides- one at 90° to the board edge and two at opposing 45° angles- that allow easy access when working near walls as well as when creating strong joints where boards butt together end to end. The stepped drill bit creates a perfectly positioned pocket hole and clearance hole for the Kreg Deck Screw while a stop collar ensures perfect drilling depth. After drilling just drop a Kreg Deck Screw - an integral part of this concealed-fastening system - into the same guide and then drive it with the included square-drive driver bit. It’s equipped with a stop collar too to ensure that the self-tapping case-hardened screw gets driven to the perfect depth. The aggressive threads bite securely into the joist while the smooth upper shank and flat-bottom head work together to pull the deck board tightly in to place. The Deck Jig Concealed-Fastener System works with composite decking as well as solid-wood decking such as cedar hardwoods and pressure-treated wood - kiln-dried after treatment (KDAT) recommended.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.