Shop All Instant Adhesives
Krazy Glue
Instant Adhesive, Krazy Glue Series, Clear, 0.07 oz, Tube
Mfr # EPIKG58548R
Zoro # G2311885
Sold in multiples of 4 for $16.20
$16.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Application Ceramics, Glass, Metal, Plastics, Rubber, Wood
- Materials Bonded Ceramic, Glass, Metal, Plastic, Rubber, Wood
- Container Size 0.07 oz
- Container Type - Adhesives Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krazy Glue
- MFR # EPIKG58548R
- Zoro # G2311885
- UPC # 070158000054
- Country of Origin Japan
- Category Instant Adhesives
Dimensions
Container Size | 0.07 oz |
Size | 0.07oz |
Container Size and Type | 0.07 fl oz Tube |
Container Size Range | Less Than 0.5 fl oz |
Container Size - Adhesives | 0.07 oz |
Description
Instant Adhesive, Adhesive Color Clear, Container Size 0.07 fl oz, Container Type Tube, Cure Method Ambient, Maximum Viscosity 40 cps, Built-in Dispenser Type No Dispenser/Applicator, Materials Bonded Ceramic, Glass, Metal, Plastic, Rubber, Wood, Primary Applications General Purpose, Electrically Insulating No, Gap Fill Not Specified, Impact Resistant No, Interior/Exterior Interior/Exterior, Low Odor Yes, Maximum Application Temperature 75 Degrees F, Maximum Performance Temperature 200 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPECASE Metalized Film Tape, Gold, 1In x 5Yd (15D405)
- UGLU Wood Glue, Yellow, 8 oz, Bottle 250 PK (349UGLU900)
- DAP Caulk, 10.1 fl oz, Cartridge, Clear, Hybrid Base (7079818156)
- INTERTAPE Foil Scrim Kraft Acrylic, 2.95"X50Yd Alu (FSK1)
- KRAZY GLUE Adhesive Instnt 4 Pack .5 Gram (KG58248SN)
- KRAZY GLUE Glue, Krazy Glue Series, White, 7.63 oz, Bottle 4 PK (EPIKG58248SN)
- KRAZY GLUE Skin Guard Super Glue, Liquid, Irritating, Clear, 2 g Tube (KG78548R)
- KRAZY GLUE Epoxy Adhesive, Krazy Glue Series, Clear, Dual-Cartridge (KG94548R)
- KRAZY GLUE Krazy Glue Singles 1/2Gm (KG58248SN)
- KRAZY GLUE All Purpose Instant Gel, 0.07 oz, Dries Clear (KG86648R)
- DC-FIX Self Adhesive Applicator Kit (DC379723)
- Krazy Glue Instant Adhesives