Shop All Glues
Krazy Glue
Glue Stick, Clear, 28 oz
Mfr # KG98848R
Zoro # G803465232
product price: $4.99
/ea
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 28 oz
- Weight 0.1 lbs
- Capacity 0.18 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krazy Glue
- MFR # KG98848R
- Zoro # G803465232
- UPC # 70158009880
- Country of Origin Japan
- Category Glues
Dimensions
Container Size | 28 oz |
Details
Item | Glue Stick |
Color | Clear |
Weight | 0.1 lbs |
Capacity | 0.18 oz |
Description
Color change brush-on glue offers an instant bond that stays strong on various surfaces such as wood, metal, ceramic, rubber, vinyl, leather and plastic. Brush-on applicator offers superior surface coverage that facilitates control on large surfaces and in hard-to-reach areas. Goes on purple so it's easy to see and then dries clear. Brush stays fresh in the no-clog bottle and the bristles of the brush do not stick together for hassle-free use.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING #23631 4-OZ Tube T Plus 2 Pipe Thread Sealant with PTFE, 1/4 P (6311996)
- AEROFLEX Wood Glue, Yellow, 32 oz, Bottle (ADH-1PBT-BLK)
- LOCTITE Surface Cleaner, SF 7611 Series, Clear, 19 fl oz, Aerosol Can (234941)
- OSI HM270 Clear Silicone Construction Sealant 10 oz (1494045)
- KRAZY GLUE All Purpose Glue, Clear, 0.18 oz, Bottle (KG92548R)
- KRAZY GLUE Maximum Bond Krazy Glue, Stay Fresh, 15 g, Clear (KG48948MR)
- KRAZY GLUE All Purpose Krazy Glue, 0.07 oz, Dries Clear, PK2, 2PK (KG517)
- KRAZY GLUE Epoxy Adhesive, Silver, Syringe (KG82948MR)
- KRAZY GLUE Glue, Clear, 0.19 oz (KG48348MR)
- KRAZY GLUE KRAZY GLUE MAXBD GEL 2PK (KG817)
- BUSINESS SOURCE Glue Stick, Clear, Tube (BSN15785)
- Krazy Glue Glues