Shop All Glues
Krazy Glue
Glue, Clear, 0.19 oz
Mfr # KG48348MR
Zoro # G7766546
original price:
$2.79
7% off
Sold in multiples of 3 for $7.77
$7.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 0.19 oz
- Characteristics Dries Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krazy Glue
- MFR # KG48348MR
- Zoro # G7766546
- UPC # 70158004830
- Country of Origin Japan
- Category Glues
Dimensions
Container Size | 0.19 oz |
Details
Item | Glue |
Color | Clear |
Characteristics | Dries Clear |
Description
Krazy Glue® Maximum Bond Krazy Glue, 0.18 oz, Dries Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING SEAL & SUPPLY Expanded Joint Sealant, 3/4” wide x 15' Sterling Seal-3 Spools (EJS1500.75015X3)
- 3M Indicator Tape, White, 1/2"x36yd. (3M 5557 0.5 X 36YD)
- INTERTAPE 539 BRN 96MMX54.8M IPG-IPG 12 (84462G)
- SHURTECH BRANDS 188x60YD Frog Tape (1358464)
- KRAZY GLUE All Purpose Krazy Glue, 0.07 oz, Dries Clear, PK2, 2PK (KG517)
- KRAZY GLUE All Purpose Glue, Clear, 0.18 oz, Bottle (KG92548R)
- KRAZY GLUE KRAZY GLUE MAXBD GEL 2PK (KG817)
- KRAZY GLUE Maximum Bond Krazy Glue, Stay Fresh, 15 g, Clear (KG48948MR)
- KRAZY GLUE Elmer's Glue-All High Strength Polyvinyl acetate homopolymer All Purpose Adhesive 1 gal (E3860)
- KRAZY GLUE Epoxy Adhesive, Silver, Syringe (KG82948MR)
- TITEBOND Wood Glue, Genuine Hide Series, Tan, 24 hr Full Cure, 1 gal, Jug (5013)
- Krazy Glue Glues