Shop All Glues
Krazy Glue
Epoxy Adhesive, Silver, Syringe
Mfr # KG82948MR
Zoro # G4506050
product price: $3.45
/ea
Sold in multiples of 3 for $10.35
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Container Type Syringe
- Weight 13 oz
- Brand & Series KRAZY GLUE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krazy Glue
- MFR # KG82948MR
- Zoro # G4506050
- UPC # 070158829488
- Country of Origin Japan
- Category Glues
Details
Item | Epoxy Adhesive |
Color | Silver |
Container Type | Syringe |
Weight | 13 oz |
Brand & Series | KRAZY GLUE |
Description
Krazy Glue,Squeeze Applicator,4g
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPSTER OF PHILIPSBURG White Tarp Repair Tape - 2" x 35' (Tape - White)
- 3M Foil Tape, 1/2 In. x 6 Yd., Copper (1194)
- ANTI-SEIZE TECHNOLOGY Pipe Thread Sealant 19.2 fl oz, Brush-Top Can, TFE, Off-White, Paste (14018)
- K-FLEX USA K-Flex Elastomeric Foam Tape, 1/8" Thick X 2" Wide X 30' Per Roll, 12PK (800-EL-018)
- KRAZY GLUE KRAZY GLUE MAXBD GEL 2PK (KG817)
- KRAZY GLUE All Purpose Glue, Clear, 0.18 oz, Bottle (KG92548R)
- KRAZY GLUE All Purpose Krazy Glue, 0.07 oz, Dries Clear, PK2, 2PK (KG517)
- KRAZY GLUE Glue, Clear, 0.19 oz (KG48348MR)
- KRAZY GLUE Advanced Formula 0.14Oz (KG41748MR)
- KRAZY GLUE Maximum Bond Krazy Glue, Stay Fresh, 15 g, Clear (KG48948MR)
- ELMERS Floor Adhesive, Glue-All Series, Off-White, 1 gal, Pail (EPIE1324)
- Krazy Glue Glues