Shop All Instant Adhesives
Krazy Glue
Epoxy Adhesive, Krazy Glue Series, Clear, Dual-Cartridge
Mfr # KG94548R
Zoro # G4700486
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Dual-Cartridge
- Color Clear
- Series Krazy Glue
- Brand & Series KRAZY GLUE
- Weight 13 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krazy Glue
- MFR # KG94548R
- Zoro # G4700486
- UPC # 070158009453
- Country of Origin Japan
- Category Instant Adhesives
Details
Item | Epoxy Adhesive |
Container Type | Dual-Cartridge |
Color | Clear |
Series | Krazy Glue |
Brand & Series | KRAZY GLUE |
Weight | 13 oz |
Application Method | Brush |
Description
Krazy Glue,Brush,0.18 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Foil Tape, Aluminum, Silver, 76mm W, PK12 (425)
- PAWLING Carpet Tile Adhesive, ADH-40 Series, Opaque, 1 gal, Pail (ADH-40-1-0)
- U.S. CHEMICAL & PLASTICS U. S. Chemical and Plastics 32046 H Pronto Kombi Spot Putty (USC-32046)
- J-B WELD High Heat High Strength Acrylic Epoxy 0.85 oz (50197)
- KRAZY GLUE Adhesive Instnt 4 Pack .5 Gram (KG58248SN)
- KRAZY GLUE Skin Guard Super Glue, Liquid, Irritating, Clear, 2 g Tube (KG78548R)
- KRAZY GLUE Instant Adhesive, Krazy Glue Series, Clear, 0.07 oz, Tube (EPIKG58548R)
- KRAZY GLUE All Purpose Instant Gel, 0.07 oz, Dries Clear (KG86648R)
- KRAZY GLUE Krazy Glue Singles 1/2Gm (KG58248SN)
- KRAZY GLUE Glue, Krazy Glue Series, White, 7.63 oz, Bottle 4 PK (EPIKG58248SN)
- LOCTITE Instant Adhesive, 480 Series, Black, 0.7 oz, Bottle (135466)
- Krazy Glue Instant Adhesives