Shop All Glues
Krazy Glue
All Purpose Glue, Clear, 0.18 oz, Bottle
Mfr # KG92548R
Zoro # G6071665
original price:
$5.45
34% off
new price: $3.59
/ea
Sold in multiples of 3 for $10.77
$10.77
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 0.18 oz
- Container Type Bottle
- Characteristics Dries Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krazy Glue
- MFR # KG92548R
- Zoro # G6071665
- UPC # 70158009255
- Country of Origin Japan
- Category Glues
Dimensions
Container Size | 0.18 oz |
Details
Item | All Purpose Glue |
Color | Clear |
Container Type | Bottle |
Characteristics | Dries Clear |
Description
Krazy Glue® All Purpose Brush-On Krazy Glue, 0.17 oz, Dries Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE 50LB FastSet Concre Mix (100450)
- POLYKEN Duct Tape, 48mm x 55m, 12 mil, Red (226)
- ECLECTIC PRODUCTS Hot Melt Adhesive, Shoe GOO(R) Series, Tan, 1 to 3 day Full Cure, 2 oz, Tube (110610)
- SHURTAPE Masking Tape, Tan, 60 yd L, 13/16" W, PK48 (206932)
- KRAZY GLUE Advanced Formula 0.14Oz (KG41748MR)
- KRAZY GLUE All Purpose Krazy Glue, 0.07 oz, Dries Clear, PK2, 2PK (KG517)
- KRAZY GLUE Glue, Clear, 0.19 oz (KG48348MR)
- KRAZY GLUE KRAZY GLUE MAXBD GEL 2PK (KG817)
- KRAZY GLUE Epoxy Adhesive, Silver, Syringe (KG82948MR)
- KRAZY GLUE Elmer's Glue-All High Strength Polyvinyl acetate homopolymer All Purpose Adhesive 1 gal (E3860)
- HD Wood Glue, Clear, 16 oz (F9106)
- Krazy Glue Glues