Shop All Disconnect Switches
Kraus & Naimer
3P 25A Amp 600VAc NonFusible Disconnect Switch
Mfr # KG20B.K300-920.E
Zoro # G607142209
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current 25 A AMP
- Voltage (AC) 600 V-AC
- No. of Poles 3P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kraus & Naimer
- MFR # KG20B.K300-920.E
- Zoro # G607142209
- Country of Origin Unknown
- Category Disconnect Switches
Details
Current | 25 A AMP |
Voltage (AC) | 600 V-AC |
No. of Poles | 3P |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, LR, 2 In. (LR67)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3" Inside Diameter - 25' Length - Clear (HS398-S25-CLEAR)
- PERFORMANCE TOOL 160-Pc Wire Terminal Assortment Electrical Term, W5213 (W5213)
- SUPERIOR ELECTRIC E4 Cord Protector Strain Relief Boot (Boot E4)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS3AC)
- SCHNEIDER ELECTRIC HDSS TYPE3R 240V 200 AMP 2 POLE Fuse (VH224NR)
- SQUARE D Fusible Disconnect Switch, 200 A, 600 V, NEMA 4 (9422ATF12)
- GE Fusible Air Conditioning Disconnect Switch, 240V AC, NEMA 3R (U0353F)
- DIVERSITECH Fusible Disconnect Switch, 60 A (DDS-60)
- EATON CUTLER-HAMMER Switch Ac Disc Outdr 2P 2W 30A (ACD221RNMP)
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 4X (HBLDS3SSR)
- Kraus & Naimer Disconnect Switches