Shop All Motorsport Handlebars
Krator
Krator XH6014-771B 3.5 in. Motorcycle Handlebar Pullback Risers; Black
Mfr # XH6014-771B
Zoro # G204066786
product price: $63.85
/ea
$63.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krator
- MFR # XH6014-771B
- Zoro # G204066786
- UPC # 698056401768
- Country of Origin China
- Category Motorsport Handlebars
Description
Features
- High quality black billet handlebar risers
- These are aftermarket risers and will not fit on some models
- Inspect your bikes design and determine if these will fit before purchasing.
- Bolts not included - you will need to purchase correct bolts for your bike
- Use the measurements above to determine if the risers will fit
- Color: Black
- Hole Diameter: 0.87"
- Width: 1.25"
- Total Height: 5"
- Height from bottom to center of hole: 3.5"
- Pull Back: 1.5"
- Bottom Thread Mount: 1/2" Coarse x 13 Bolt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REESE TOWPOWER 7-Blade to 4-Flat Plug-In Adapter (74607)
- CTA MANUFACTURING HENN CLAMP PLIERS (CTA1013)
- DAYSTAR 97-06 JEEP TJ RADIATOR SUPPORT 1IN LIFT (KJ04512BK)
- SEACHOICE Replacement Nut For Steering Wheel, 12mm (28431)
- KRATOR Krator RC039C New Flush Pop Up Gas Cap Vented Harley Davidson Fueltank Fuel Cap Regular Thread - 1982-2010; Chrome (RC039C)
- KRATOR New Blade Brake Clutch Hand Levers for Suzuki Boulevard M109R 2009-2013, Chrome (KM021-C)
- KRATOR 1 in. Suzuki Kawasaki Yamaha Honda Motorcycle Molded Rubber Flame Handlebar Grips, Chrome (HG007A)
- HELIX SUSPENSION BRAKES & STEERING Helix Suspension Brakes & Steering 560557 High Impact Offset Steering Rack Bushing Set for Mustang II (560557)
- WIDE OPEN PRODUCTS SPACER ADAPTER 156 to 137 1"IN (SW15613710W12)
- ANCOR Marine Grade Tinned Copper Primary Wire, #12 AWG, 100', White (106910)
- OUTLAW RACING Outlaw Racing OR2927 Throttle Cable For Honda 1996-2002 (OR2927)
- Krator Motorsport Handlebars