Shop All Motorsport Handlebars
Krator
Krator XH6014-001B 3.5 in. Motorcycle Handlebar Pullback Risers; Black
Mfr # XH6014-001B
Zoro # G004066801
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krator
- MFR # XH6014-001B
- Zoro # G004066801
- UPC # 698056397207
- Country of Origin China
- Category Motorsport Handlebars
Description
Features
- High quality black billet handlebar risers
- These are aftermarket risers and will not fit on some models
- Inspect your bikes design and determine if these will fit before purchasing.
- Bolts not included - you will need to purchase correct bolts for your bike
- Use the measurements above to determine if the risers will fit
- Color: Black
- Hole Diameter: 1"
- Width: 1.25"
- Total Height: 5"
- Height from bottom to center of hole: 3.5"
- Pull Back: 1.5"
- Bottom Thread Mount: 1/2" Coarse x 13 Bolt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID TIRE INFLATOR w/DIAL GAUGE (SG65110)
- TAYLOR MADE Taylor Made Eye Strap Chrome Zamak - Pair (1225)
- CAMCO Rhino Sewer Hose Seal Flexible 3 In 1 w/Rhino Extreme and amp Handle (39319)
- BALDWIN FILTERS Air Filter, 10-9/16 x 8-5/32 in. (PA1779)
- KRATOR 1 in. Suzuki Kawasaki Yamaha Honda Motorcycle Molded Rubber Flame Handlebar Grips, Chrome (HG007A)
- KRATOR New Blade Brake Clutch Hand Levers for Suzuki Boulevard M109R 2009-2013, Chrome (KM021-C)
- KRATOR Krator RC039C New Flush Pop Up Gas Cap Vented Harley Davidson Fueltank Fuel Cap Regular Thread - 1982-2010; Chrome (RC039C)
- ALL BALLS All Balls U-Joint Kit For Arrowhead (OEM) (19-1006)
- OUTLAW RACING 1-0.12 in. Universial Risers Bar Mount, Silver (12101)
- ANCOR Marine Grade Tinned Copper Primary Wire, #14 AWG, 250', Black (104025)
- AFTERMARKET Steering Rack Kit Polaris 1823902 (C-SRA-0009-NIC)
- Krator Motorsport Handlebars