Shop All Turn Signal Lights, and Side Marker Lights
Krator
Krator TSC41B 41 mm Motorcycle Turn Signal Indicator Relocation Fork Clamp Kit; Black
Mfr # TSC41B
Zoro # G404066883
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krator
- MFR # TSC41B
- Zoro # G404066883
- UPC # 698056359915
- Country of Origin China
- Category Turn Signal Lights, and Side Marker Lights
Description
Features
- High quality black motorcycle turn signal indicator relocation fork clamp kit
- New pair of black clamps fits 41mm fork tubes
- Complete kit used to relocate the front turn signals
- Any Motorcycle With 39Mm Fork Tubes
- 39Mm Fork Tubes Universal Honda Yamaha Kawasaki Suzuki Harley Davidson Cruisers Choppers Hogs Metric Motorcycle Bikes
- Material: High Quality Billet Aluminum
- Color: Black
- Size: 41 mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES 4219G Fuel Line (42190107)
- BALDWIN FILTERS Fuel Filter, 2-9/32 x 1-1/8 x 2-9/32 In (PF7545)
- DAYCO V-Ribbed Belt Drive Rite Belt, 5040365Dr (5040365DR)
- BALDWIN FILTERS Air Filter, 7-19/32 x 1-1/8 in. (PA4393)
- KRATOR Krator ITL025 1996-2008 Harley Davidson LED & Brake TailLights with Integrated Turn Signals Indicator Motorcycle; Smoke (ITL025)
- SPEC-D TUNING 8 Pieces White LED Drl With Black Trim (LF-108LEDJM-WT)
- BAJA DESIGNS SQUADRON SPORT, PAIR AMBER LED DRIVING/COMBO (557813)
- BAJA DESIGNS S2 SPORT, PAIR WIDE CORNERING LED (547805)
- SPEC-D TUNING 06-08 Bmw E90 R8 Style Projector Headlight, 2LHP-E9005JM-8V2-TM (2LHP-E9005JM-8V2-TM)
- SPEC-D TUNING 07-12 Dodge Caliber Halo LED Projector Chrome (2LHP-CAL06-TM)
- SPEC-D TUNING 06-08 Dodge Ram Euro Headlight Smoke Lens (2LH-DGP06G-RS)
- Krator Automotive Lighting