Shop All Wall Art & Decor
Krator
Krator TRHB114C 1 in. Motorcycle Molded Rubber Chrome Hand Grips for Cruisers Choppers Harley Davidson Suzuki Kawasaki Yamaha Honda with Throttle Grips Bar Ends
Mfr # TRHB114C
Zoro # G203997029
product price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krator
- MFR # TRHB114C
- Zoro # G203997029
- UPC # 698056355375
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- High quality bullet motorcycle hand grips
- Enhance the look of your motorcycle with these custom hand grips
- These are aftermarket hand grips for that unique customized look
- Easy installation these grips are great replacement for your old grips
- Modern, stylish, and functional
- Motorcycles with 1" Handlebars and Dual Throttle Cables
- Complete, modification may be required
- Does not fit 08+ Harley Davidson Models with Electronic Throttle
- 2x Hand Grips
- Color: Chrome
- Hole Diameter: 1"
- Material: Billet Aluminum and Black Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILPIN IRONWORKS Floor Flange (579)
- ESCENOGRAFIA 0.75 in. Curtain Rod for 48-86 in. Windows, Gold (ES2675355)
- HANDI TREADS Non-Slip Shower Mat, 24" x 24", Clear, Adhesive, Mold and Mildew Resistant (HTSM2424CP1)
- KENNEY MFG Kenney White Plastic Shower Curtain Rings 12 pk (KN61217V2)
- TRADEMARK FINE ART Robert Michaud 'Fishing On Lake Guntersville' Canvas Art, 16x24 (ALI23390-C1624GG)
- TRADEMARK FINE ART Karen Deans 'Poppy Talk I' Canvas Art, 24x32 (WAG02904-C2432GG)
- TRADEMARK FINE ART Jean Plout 'Peacocks In The Garden Yellow' Canvas Art, 35x35 (ALI29974-C3535GG)
- TRADEMARK FINE ART John Constable 'The Hay Wain' Canvas Art, 22x32 (BL0910-C2232GG)
- TRADEMARK FINE ART Tatyana Skorohod 'Still Life with Flowers and Fruits' Canvas Art, 24x32 (1X03884-C2432GG)
- TRADEMARK FINE ART Arie Reinhardt Taylor 'The Beekeeper' Canvas Art, 35x47 (ALI15676-C3547GG)
- STICKER ART Hike Through Aspens Sticker (470122)
- Krator Wall Art & Decor