Shop All Wall Art & Decor
Krator
Krator TRHB114A 1 in. Motorcycle Molded Rubber Chrome Handlebar Grips for Cruisers Choppers Harley Davidson Suzuki Kawasaki Yamaha Honda with Throttle Grips Bar Ends
Mfr # TRHB114A
Zoro # G203996992
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Krator
- MFR # TRHB114A
- Zoro # G203996992
- UPC # 698056353852
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- High quality bullet motorcycle hand grips
- Enhance the look of your motorcycle with these custom hand grips
- These are aftermarket hand grips for that unique customized look
- Easy installation these grips are great replacement for your old grips
- Modern, stylish, and functional
- Motorcycles with 1" Handlebars and Dual Throttle Cables
- Complete, modification may be required
- Does not fit 08+ Harley Davidson Models with Electronic Throttle
- 2x Hand Grips
- Color: Chrome
- Hole Diameter: 1"
- Material: Billet Aluminum and Black Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Tv Stand, 48 Inch, Console, Storage Shelves, Living Room, Bedroom, Metal, Glossy Black (I 2000)
- GROSFILLEX Essenza Stacking Armchair, Orange (US118019)
- AFC INDUSTRIES Laptop Medical Cart w/Basket (772117G)
- ALL SEASONS All Seasons Down Alternative Comforter, Navy, Twin (GP130106)
- KRATOR Krator TRHB114C 1 in. Motorcycle Molded Rubber Chrome Hand Grips for Cruisers Choppers Harley Davidson Suzuki Kawasaki Yamaha Honda with Throttle Grips Bar Ends (TRHB114C)
- HOLIDAY BRIGHT LIGHTS Holiday Bright Lights 266684 42 in. LED Lighted Birch Tree; Warm White & Pure White (266684)
- VINTIQUEWISE Antique Wooden Pirate Treasure Chest with Lion Rings and Lockable Latch (QI003039)
- TRADEMARK FINE ART Tim Otoole 'Watercolor Tropical Flowers Iii' Canvas Art, 24x32 (WAG11475-C2432GG)
- BIGGIES SCENES Window Well Scenes-Path, 120 in wide x 60 in high (BG-WW-PTH-120)
- NEXT INNOVATIONS Purple Daisy Wall Art (101410066-PURPLE)
- TRADEMARK FINE ART Pierre Leclerc 'Galtees Ireland' Canvas Art, 10x24 (PL0113-C1024GG)
- Krator Wall Art & Decor