Krator

Krator SS015 Honda Shadow Aero 1100 High Quality Chrome Backrest Sissy Bar


product price: $116.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Features
  • High quality chrome backrest / sissy bar with pad
  • Kit includes pad, mounting brackets, hardware and bolts
  • Features chrome flame plate at the back of backrest
Model Specifications
  • Honda Shadow Aero 1100
Specifications
  • Height: 17"
  • Mounting Bolt Distance: 7.25"
  • Bar Material: Steel
  • Pad Material: Synthetic leather
  • Pad Color: Black
  • Color: Chrome

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.