Shop All Motorsport Seats
Krator
Krator SS010 1998-2009 Suzuki Boulevard C90; VL1500 Intruder High Quality Chrome Backrest Sissy Bar
Mfr # SS010
Zoro # G204066731
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krator
- MFR # SS010
- Zoro # G204066731
- UPC # 698056294902
- Country of Origin China
- Category Motorsport Seats
Description
Features
- High quality chrome backrest / sissy bar with pad
- Kit includes pad, mounting brackets, hardware and bolts
- Features chrome flame plate at the back of backrest
- 2005-2009 Suzuki Boulevard C90
- 1998-2004 Suzuki VL1500 Intruder
- Height: 17"
- Mounting Bolt Distance: 11.75"
- Bar Material: Steel
- Pad Material: Synthetic leather
- Pad Color: Black
- Color: Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC Windshield Knife Rep Blade, Straight, 90mm (WINDK-08F)
- MAX Battery Splice, 4/0 AWG, PK10 (6657)
- STENS Drive Belt For Club Car Ds Carryall Precedent 265-782 (265-782)
- RUBBERMASTER - STEEL MASTER Rubbermaster ST175/80R13 6 Ply Highway Rib Tire and 5 on 4.5 Eight Spoke Wheel Assembly (599326)
- KRATOR 1995-2003 Harley Davidson Sportster 883, 1200 High Quality Chrome Backrest Sissy Bar (SS016)
- KRATOR Seat Bolt Screw for Harley Davidson Motorcycles Knurled Seat Cover Bolt, Black (AB010B)
- KRATOR 1998-2007 Honda Shadow VLX 600 High Quality Chrome Backrest Sissy Bar (SS018)
- SLIP-N-GRIP Seat Cover, Plastic, PK250 (M-FG-P9943-10)
- WIDE OPEN PRODUCTS Wide Open Black Vinyl Seat Cover for Honda ATC185 1980 (AM110)
- AFTERMARKET Fits Kawasaki Mule 4x4 20103010 2007 And Prior Bench Seat Kits (8925-KM)
- WIDE OPEN PRODUCTS Wide Open Black Vinyl Seat Cover for Yamaha YFM350X Warrior 87-04 (AM140)
- Krator Motorsport Seats