Shop All Motorsport Seats
Krator
Krator SS005 2001-2012 Suzuki Volusia VL800 Boulevard C50 M50 High Quality Chrome Backrest Sissy Bar
Mfr # SS005
Zoro # G104066794
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krator
- MFR # SS005
- Zoro # G104066794
- UPC # 698056294537
- Country of Origin China
- Category Motorsport Seats
Description
Features
- High quality chrome backrest / sissy bar with pad
- Kit includes pad, mounting brackets, hardware and bolts
- Features chrome flame plate at the back of backrest
- 2005-2014 Suzuki Boulevard M50 - VZ800
- 2005-2014 Suzuki Boulevard C50 - VL800
- 2005-2014 Suzuki Boulevard C50T - VL800T
- 2006-2014 Suzuki Boulevard C50C - VL800C
- 2001-2004 Suzuki Intruder Volusia 800 - VL800
- Height: 18.5"
- Mounting Bolt Distance: 8.5"
- Bar Material: Steel
- Pad Material: Synthetic leather
- Pad Color: Black
- Color: Chrome
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCAS OIL 1 Gal. Hydraulic Oil Booster and Stop Leak Bottle, 20W SAE, Amber (10018)
- ATTWOOD MARINE Wood Paddle, 4' (11761-1)
- BUYERS PRODUCTS 50 Gallon Square Storage Tank - 38x19x22 Inch (82123919)
- MEGUIARS WAX Microfiber, With Knitted Cuff (X3002)
- KRATOR 1998-2007 Honda Shadow VLX 600 High Quality Chrome Backrest Sissy Bar (SS018)
- KRATOR 1995-2003 Harley Davidson Sportster 883, 1200 High Quality Chrome Backrest Sissy Bar (SS016)
- KRATOR Seat Bolt Screw for Harley Davidson Motorcycles Knurled Seat Cover Bolt, Black (AB010B)
- WIDE OPEN PRODUCTS Wide Open Black Vinyl Seat Cover for Yamaha YFM350X Warrior 87-04 (AM140)
- WIDE OPEN PRODUCTS Wide Open Black Vinyl Seat Cover for Yamaha YFM350 Big Bear 96-99 (AM180)
- WIDE OPEN PRODUCTS Wide Open Black Vinyl Seat Cover for Honda ATC185 1980 (AM110)
- WIDE OPEN PRODUCTS Wide Open Black Vinyl Seat Cover for Honda ATC90 70-73 (AM105)
- Krator Motorsport Seats