Shop All Cooking Utensils
Krator
Krator SHG-R6-B Yamaha R6 Spiked Hand Grips with Bar Ends Sliders; Black
Mfr # SHG-R6-B
Zoro # G203996923
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Krator
- MFR # SHG-R6-B
- Zoro # G203996923
- UPC # 698056270838
- Country of Origin China
- Category Cooking Utensils
Description
Features
- Enhance the look with these hand grips with spiked ends
- Grips have zero porosity and is very high in corrosion resistance
- Laser etched logo into the grips
- The spiked bar end can be removed and replaced in case of a crash
- Throttle insert included for easy installation
- Yamaha (All Models & Years)
- 7/8" inch handlebars left and right - sport bikes
- Professional Installation is highly recommended
- Material: CNC aircraft grade 6061-T6 solid billet aluminum
- Color: Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAGOR COMMERCIAL M. Elec Axial 5W 100-240Vac, #12191476 (12191476)
- VULCAN HART Thermopile (410839-4)
- SERVER Spring3/8 X 7 For Products - Part# Ser82016 (SER82016)
- PARTNERS BRAND Waxed Paper Rolls, 18", Kraft, 1/Roll (WP1830)
- VIOVIA Natural Bamboo Skewers (VIO-0082)
- JOHNSON ROSE 12 in Skewer (3992)
- EDLUND Edlund Stainless Steel Heavy Duty 12" Tong (4412HD/34410)
- AMERICAN METALCRAFT 7 1/2 in Sandwich spreader (SPR725)
- PROGRESSIVE Prepworks Gray/Red Plastic Burger Press 1 Burger (HPM-10)
- WINCO 8" Round Wire Skimmer (SC-8R)
- CHEF N Chefn 102-474-009 Plastic Garlic Machine Assorted - 7 x 2 in. (6106280)
- Krator Cooking Utensils